Shop All TIG Welding Rods
Westward
36" TIG Welding Rod 1/16" Dia., AWS ER309L, 1 lb.
Mfr # 20AN63
Zoro # G9723926
product price: $18.49
/ea
$18.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- AWS Classification ER309L
- Container Type Box
- Container Size 1 lb
- Length 36 in
- Tensile Strength 58,000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 20AN63
- Zoro # G9723926
- UPC # 190735760130
- Country of Origin India
- Category TIG Welding Rods
Dimensions
Container Size | 1 lb |
Length | 36 in |
Diameter | 0.0625 in |
Overall Length | 36 in |
Rod Diameter | 1/16 in |
Overall Diameter | 0.0625 in |
Description
Tig Welding Rod, AWS Classification ER309, ER309L, Material Stainless Steel, Process TIG Welding (GTAW), Overall Diameter 0.0625 in, Overall Length 36 in, Tensile Strength (As Welded) 85 ksi, Yield Strength (Minimum Required) 58 ksi, Yield Strength (As Welded) 58 ksi, Series ER309/309L, Weight 1 lb, For Material Type Stainless Steel to Stainless Steel, Stainless Steel to Carbon Steel, Stainless Steel to Low-Alloy Steel, For Material Grade 309S, Welding Current Designation DCEN
Restrictions
- WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer, and Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERNZOMATIC Pencil FlameTorch Plumbers Kit, 5 Pc (PK1001)
- ESAB Welding Torch Switch (10-2003)
- TWECO Nozzle, Slip-On, Bore 5/8 In, PK2 (12201342)
- LINCOLN ELECTRIC MIG Welding Wire, ER70S-6, 0.045", 44 lb (ED033703)
- WESTWARD 36" TIG Welding Rod 3/32" Dia., AWS ER309L, 1 lb. (20AN65)
- WESTWARD 36" TIG Welding Rod 1/8" Dia., AWS ER309L, 1 lb. (20AN66)
- WESTWARD 36" TIG Welding Rod 0.045" Dia., AWS ER309L, 1 lb. (20AN61)
- WESTWARD 36'' TIG Welding Rod 1/16" Dia., AWS A-2, 1 lb. (30XN34)
- WESTWARD 36'' TIG Welding Rod 1/16" Dia., AWS ER347Si, 10 lb. (23XM65)
- WESTWARD 36'' TIG Welding Rod 3/32" Dia., AWS ER70S-6, 1 lb. (30XP05)
- HOBART WELDING PRODUCTS TIG Welding Rod, 3/32'' dia., 36'' L, 10 lb (S512337-G12)
- Westward TIG Welding Rods