Shop All TIG Welding Rods
Westward
36" TIG Welding Rod 1/16" Dia., AWS ER308LSi, 1 lb.
Mfr # 20AN52
Zoro # G8482984
product price: $16.35
/ea
$16.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- AWS Classification ER308LSi
- Application Tig Welding
- Material Stainless Steel
- Container Type Box
- Tensile Strength 55,000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 20AN52
- Zoro # G8482984
- UPC # 190735760024
- Country of Origin India
- Category TIG Welding Rods
Dimensions
Container Size | 1 lb |
Length | 36 in |
Diameter | 0.0625 in |
Rod Diameter | 1/16 in |
Overall Diameter | 0.0625 in |
Overall Length | 36 in |
Description
Tig Welding Rod, AWS Classification ER308Si, ER308LSi, Material Stainless Steel, Process TIG Welding (GTAW), Overall Diameter 0.0625 in, Overall Length 36 in, Tensile Strength (As Welded) 85 ksi, Yield Strength (Minimum Required) 55 ksi, Yield Strength (As Welded) 55 ksi, Series ER308LSi, Weight 1 lb, For Material Type Stainless Steel to Stainless Steel, For Material Grade 304L, 304LN, 308L, Welding Current Designation DCEN
Restrictions
- WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer, and Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER ELECTRIC Nozzle, Alumina, #6 (3/8 In), PK10 (10N48)
- JACKSON SAFETY HSL 100 Welding Helmet, 3in1 ADF DigAutoDark Black (46148)
- FIBRE-METAL BY HONEYWELL Honeywell Tigerhood Classic Welding Helmet (5906GY)
- ARC-ZONE Black, Head Kit, Custom Anodized Sharpie DX Adjustable (Milwaukee Motor not included) (A-PTGK-DHD-BBB)
- WESTWARD 36" TIG Welding Rod 1/8" Dia., AWS ER308LSi, 1 lb. (20AN57)
- WESTWARD 36'' TIG Welding Rod 1/16" Dia., AWS ER70S-6, 10 lb. (ER70S6-063-10T)
- WESTWARD 36'' Welding Rod 3/32" Dia., AWS ER5356, 10 lb. (41R372)
- WESTWARD 36'' Welding Rod 3/32" Dia., AWS ER308L, 1 lb. (41R345)
- WESTWARD 36'' TIG Welding Rod 3/32" Dia., AWS H-13, 1 lb. (30XP44)
- WESTWARD 36'' Welding Rod 1/16" Dia., AWS ER4043, 1 lb. (41R363)
- WESTWARD 36'' TIG Welding Rod 0.045" Dia., AWS SILBRZ, 10 lb. (30XP79)
- Westward TIG Welding Rods