Shop All TIG Welding Rods
Westward
36'' TIG Welding Rod 0.045" Dia., AWS ER70S-6, 1 lb.
Mfr # 30XN97
Zoro # G6097603
$23.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Tube
- AWS Classification ER70S-6
- Container Size 1 lb
- Material Carbon Steel
- Length 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 30XN97
- Zoro # G6097603
- UPC # 190735806708
- Country of Origin China
- Category TIG Welding Rods
Dimensions
Container Size | 1 lb |
Diameter | 0.045 in |
Length | 36 in |
Overall Diameter | 0.045 in |
Overall Length | 36 in |
Rod Diameter | 0.045 in |
Description
Tig Welding Rod, AWS Classification ER70S-6, Material Carbon Steel, Process TIG Welding (GTAW), Overall Diameter 0.045 in, Overall Length 36 in, Tensile Strength (As Welded) 70 ksi, Yield Strength (Minimum Required) 58 ksi, Yield Strength (As Welded) 58 ksi, Series ER70S-6, Weight 1 lb, For Material Type Carbon Steel to Carbon Steel, Welding Current Designation DCEN, For Welding Position Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up, Tensile Strength (Minimum Required) 70 ksi
Restrictions
- WARNING: This product can expose you to chemicals including Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAG-MATE Magnetic Weld Angle w/Grd, 4in, 150lb (WSM0150RG)
- BERNZOMATIC Basic Torch, MultiUse, Propane, Trigger Start Igniter, Black (TS3505T)
- STEINER Welding Screens, 6 ft H, 10 ft W, Black (522-6X10)
- ARC-ZONE Red TIG Rod Storage Container, Pro Series (A-RGD36RD-PRO)
- WESTWARD 36'' TIG Welding Rod 1/16" Dia., AWS ER70S-6, 1 lb. (30XP04)
- WESTWARD 36'' TIG Welding Rod 3/32" Dia., AWS ER70S-6, 1 lb. (30XP05)
- WESTWARD 36'' TIG Welding Rod 0.035" Dia., AWS ER70S-6, 1 lb. (30XN92)
- WESTWARD 36'' TIG Welding Rod 1/8" Dia., AWS ER308L, 10 lb. (24D956)
- WESTWARD 36'' TIG Welding Rod 3/32" Dia., AWS ERTi-2, 10 lb. (30XP25)
- WESTWARD 36" TIG Welding Rod 1/16" Dia., AWS ER308LSi, 1 lb. (20AN52)
- WESTWARD 36'' Welding Rod 3/32" Dia., AWS ER120S1, 10 lb. (20YE22)
- Westward TIG Welding Rods