Shop All TIG Welding Rods
Westward
36" TIG Welding Rod 0.045" Dia., AWS ER316LSI, 1 lb.
Mfr # 20AP14
Zoro # G8648857
product price: $22.25
/ea
Sold in multiples of 6 for $133.50
$133.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- AWS Classification ER316LSI
- Tensile Strength 64,000 psi
- Application Tig Welding
- Length 36 in
- Container Size 1 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 20AP14
- Zoro # G8648857
- UPC # 190735760611
- Country of Origin Multiple
- Category TIG Welding Rods
Dimensions
Diameter | 0.045 in |
Length | 36 in |
Container Size | 1 lb |
Overall Diameter | 0.045 in |
Rod Diameter | 0.045 in |
Overall Length | 36 in |
Description
Tig Welding Rod, AWS Classification ER316Si, ER316LSi, Material Stainless Steel, Process TIG Welding (GTAW), Overall Diameter 0.045 in, Overall Length 36 in, Tensile Strength (As Welded) 90 ksi, Yield Strength (Minimum Required) 64 ksi, Yield Strength (As Welded) 64 ksi, Series ER316LSi, Weight 1 lb, For Material Type Stainless Steel to Stainless Steel, For Material Grade 316L, 316LN, Welding Current Designation DCEN, For Welding Position Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up
Restrictions
- WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer, and Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VICTOR Gas Welding Outfit, EDGE Series, Oxygen and Acetylene, Welds Up To 3 in (0384-2130)
- WELLER Heater, Thread-in Tip (4035S)
- AMERICAN TORCH TIP Cup Gasket, 598882, PK2 (598882)
- STEINER Welding Screens, 6 ft H, 10 ft W, Black (522-6X10)
- WESTWARD 36" TIG Welding Rod 3/16" Dia., AWS ER308L, 10 lb. (20AN37)
- WESTWARD 36'' TIG Welding Rod 0.035" Dia., AWS ER70S-2, 1 lb. (30XN77)
- WESTWARD 36'' Welding Wire 3/32" Dia., AWS ABA2, 1 lb. (20YC82)
- WESTWARD 36'' TIG Welding Rod 1/8" Dia., AWS ERNI55, 10 lb. (30XP20)
- WESTWARD 36'' Welding Rod 1/16" Dia., AWS ER316L, 1 lb. (41R357)
- WESTWARD 36" Filler Metal 0.035" Dia., AWS ER80S-D2, 1 lb. (20AP70)
- XTRWELD CL70S218710 ER70S-2 Filler Metal, 10Lb. Box priced per pound, Mild Steel, 3/16 Inch Dia (CL70S2187-10)
- Westward TIG Welding Rods