Shop All TIG Welding Rods
Westward
36" TIG Welding Rod 0.045" Dia., AWS ER309L, 1 lb.
Mfr # 20AN61
Zoro # G8648455
original price:
$22.73
5% off
new price: $21.59
/ea
Sold in multiples of 6 for $129.54
$129.54
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- AWS Classification ER309L
- Length 36 in
- Material Stainless Steel
- Container Size 1 lb
- Application Tig Welding
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 20AN61
- Zoro # G8648455
- UPC # 190735760116
- Country of Origin India
- Category TIG Welding Rods
Dimensions
Length | 36 in |
Container Size | 1 lb |
Diameter | 0.045 in |
Overall Diameter | 0.045 in |
Rod Diameter | 0.045 in |
Overall Length | 36 in |
Description
Tig Welding Rod, AWS Classification ER309, ER309L, Material Stainless Steel, Process TIG Welding (GTAW), Overall Diameter 0.045 in, Overall Length 36 in, Tensile Strength (As Welded) 85 ksi, Yield Strength (Minimum Required) 58 ksi, Yield Strength (As Welded) 58 ksi, Series ER309/309L, Weight 1 lb, For Material Type Stainless Steel to Stainless Steel, Stainless Steel to Carbon Steel, Stainless Steel to Low-Alloy Steel, For Material Grade 309S, Welding Current Designation DCEN
Restrictions
- WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer, and Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAR TECH WELD Nickel 55 Cast Iron Repair 1/8IN Stick Welding Electrode ENiFe-CI, 1/8INX14IN 1/8IN 2 Pounds (NI55-125-2)
- THE BEST CONNECTION Technician'S Pocket Torch Angled Head 1 Pc (JTT5021F)
- POWERWELD INC Powerweld® Flux Cored Welding Wire E71T-Gs .030" X 10Lb Spool (FC03010)
- FLANGE WIZARD Magnetic Centering Head, Medium (53076-M)
- WESTWARD 36" TIG Welding Rod 1/8" Dia., AWS ER309L, 1 lb. (20AN66)
- WESTWARD 36" TIG Welding Rod 1/16" Dia., AWS ER309L, 1 lb. (20AN63)
- WESTWARD 36" TIG Welding Rod 3/32" Dia., AWS ER309L, 1 lb. (20AN65)
- WESTWARD 36'' TIG Welding Rod 1/8" Dia., AWS H-13, 1 lb. (30XP46)
- WESTWARD 36'' Welding Rod 1/8" Dia., AWS ERCuSi-A, 10 lb. (41R242)
- WESTWARD 36'' Welding Rod 3/32" Dia., AWS ER120S1, 10 lb. (20YE22)
- POWERWELD Tungsten, 2.0% Lanthanated (Blue); 3/32" x 7" (LAN20332)
- Westward TIG Welding Rods