Shop All TIG Welding Rods
Westward
36'' TIG Welding Rod 0.035" Dia., AWS ER70S-6, 1 lb.
Mfr # 30XN92
Zoro # G6151975
product price: $25.69
/ea
$25.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Tube
- Material Carbon Steel
- Tensile Strength 77,000 psi
- AWS Classification ER70S-6
- Container Size 1 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 30XN92
- Zoro # G6151975
- UPC # 190735806654
- Country of Origin China
- Category TIG Welding Rods
Dimensions
Diameter | 0.035 in |
Container Size | 1 lb |
Length | 36 in |
Rod Diameter | 0.035 in |
Overall Diameter | 0.035 in |
Overall Length | 36 in |
Description
Tig Welding Rod, AWS Classification ER70S-6, Material Carbon Steel, Process TIG Welding (GTAW), Overall Diameter 0.035 in, Overall Length 36 in, Tensile Strength (As Welded) 70 ksi, Yield Strength (Minimum Required) 58 ksi, Yield Strength (As Welded) 58 ksi, Series ER70S-6, Weight 1 lb, For Material Type Carbon Steel to Carbon Steel, Welding Current Designation DCEN, For Welding Position Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up, Tensile Strength (Minimum Required) 70 ksi
Restrictions
- WARNING: This product can expose you to chemicals including Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VICTOR Straight Cutting Torch, 48 L, 90deg. Head (0381-1502)
- HAKKO Replacement Filter for FA-400, PK5 (A1001)
- WESTWARD Thoriated Tungsten Electrode 3/32" Dia., AWS A5.12, PK10 (49H754)
- XTRWELD Harris Style Cutt Tip 6290 SRS 1 PC for Acetylene Size 4 (CTIP6290-4)
- WESTWARD 36'' TIG Welding Rod 0.045" Dia., AWS ER70S-6, 1 lb. (30XN97)
- WESTWARD 36'' TIG Welding Rod 1/16" Dia., AWS ER70S-6, 1 lb. (30XP04)
- WESTWARD 36'' TIG Welding Rod 3/32" Dia., AWS ER70S-6, 1 lb. (30XP05)
- WESTWARD 36'' Welding Rod 1/8" Dia., AWS ERAZ61A, 1 lb. (20YC88)
- WESTWARD 36'' TIG Welding Rod 0.045" Dia., AWS ER70S-2, 1 lb. (30XN80)
- WESTWARD 36" TIG Welding Rod 1/8" Dia., AWS ER316LSI, 1 lb. (20AP23)
- POWERWELD Tungsten, Pure (Green), 1/8" x 7" (PUR18)
- Westward TIG Welding Rods