Shop All Bar Clamps
Westward
36 in Bar Clamp, Steel Handle and 1 3/4 in Throat Depth
Mfr # 10D590
Zoro # G5090066
product price: $45.25
/ea
$45.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Steel
- Throat Depth (In.) 1 3/4 in
- Application General Purpose Clamping
- Clamping Surface W (In.) 1 7/8 in
- Swivel Type No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 10D590
- Zoro # G5090066
- UPC # 190735720295
- Country of Origin China
- Category Bar Clamps
Dimensions
Throat Depth (In.) | 1 3/4 in |
Nominal Rail Size (In.) | 42-1/2 |
Bar Size (In.) | 15/64 x 1 27/32 |
Spindle Dia. (In.) | phase 39/64 |
Bar Width (In.) | 1 1/2 in |
Handle Length (In.) | 3 3/4 in |
Screw Size (In.) | phase 39/64 |
Max Throat Depth | Less than 3" |
Handle Length | 3 3/4 in |
Spindle Diameter1 | 5/8 in |
Throat Depth1 | 1 3/4 in |
Bar Width | 1 1/2 in |
Description
Bar Clamp, Handle Style Crank, Clamping Capacity 36 in, Clamping Force 3,500 lb, Throat Depth 1 3/4 in, Jaw Pad Type Static, Sliding Mechanism Bar Slide, Bar Thickness 1/4 in, Application General Purpose Clamping, Bar Material Steel, Bar Width 1 1/2 in, Handle Length 3 3/4 in, Handle Material Steel, Spindle Diameter 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA Impactech Square 3 Insert Bit x 1 (P125R3A)
- GREY PNEUMATIC SOC T30 3/8D IMP 6PT MALE BLK (1130T)
- PRO-GRADE TOOLS Socket, 3/4"Dr., 12Pt., 1-5/16" (16208)
- MAYHEW Punch Lineup 5/16 In. (22013)
- WESTWARD 72 in Bar Clamp, Steel Handle and 1 3/4 in Throat Depth (10D593)
- WESTWARD 24 in Bar Clamp, Steel Handle and 1 3/4 in Throat Depth (10D588)
- WESTWARD 48 in Bar Clamp, Steel Handle and 1 3/4 in Throat Depth (10D591)
- WESTWARD Bar Clamp, Steel, Standard Rail, 300lb, 80mm (806EN4)
- WESTWARD 10 in Bar Clamp, Steel Handle and 4 3/4 in Throat Depth (2FGN8)
- WESTWARD 12 in Bar Clamp, Steel Handle and 2 1/2 in Throat Depth (10D595)
- BESSEY 24" Parallel Clamp, Wood Handle and 3-1/4" Throat Depth (KRJR-24)
- Westward Bar Clamps