Shop All Arc Welding Rod
Westward
36'' Gas Welding Rod 5/32" Dia., AWS R45, 10 lb.
Mfr # 23XM52
Zoro # G5382806
product price: $38.59
/ea
$38.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Diameter 5/32 in
- AWS Classification R45
- Length 36 in
- Container Size 10 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 23XM52
- Zoro # G5382806
- UPC # 190735779453
- Country of Origin India
- Category Arc Welding Rod
Dimensions
Diameter | 5/32 in |
Length | 36 in |
Container Size | 10 lb |
Overall Diameter | 5/32 in |
Overall Length | 36 in |
Details
Item | Gas Welding Rod |
Material | Carbon Steel |
AWS Classification | R45 |
Container Type | Box |
Tensile Strength (Minimum Required) | 45 ksi |
Tensile Strength (As Welded) | 45 ksi |
Process | Gas Welding |
Weight | 10 lb |
For Material Type | Carbon Steel to Carbon Steel |
Description
Gas Welding Rod, Process Gas Welding, Material Carbon Steel, Overall Diameter 5/32 in, Overall Length 36 in, Tensile Strength (As Welded) 45 ksi, Weight 10 lb, For Material Type Carbon Steel to Carbon Steel, AWS Classification R45, Tensile Strength (Minimum Required) 45 ksi, Container Type Box, Standards AWS A5.2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADNOR Nozzle, Copper, Tweco, Adjustable, PK2 (RAD64002712)
- POWERWELD CO2 Flowmeter (101C)
- MAG-MATE Magnetic Weld Square, 8x8in, 160lb (WS810)
- WESTWARD Welding Electrode 1/8" Dia., AWS A5.12, Type TE2C, PK10 (31GH66)
- WESTWARD 14" Stick Electrode 3/32" Dia., AWS E6011, 5 lb. (24D922)
- WESTWARD 14" DC Electrode 1/8" Dia., AWS E312-16, 5 lb. (30XN53)
- WESTWARD 14" Welding Electrode 1/8" Dia., AWS HC450, 5 lb. (31GH32)
- WESTWARD 36" Welding Rod 1/16" Dia., AWS R45, 10 lb. (41R244)
- WESTWARD 14" DC Electrode 1/16" Dia., AWS E309L-16, 5 lb. (30XN49)
- WESTWARD 36'' Gas Welding Rod 1/16" Dia., AWS R60, 10 lb. (23XM53)
- ROCKMOUNT RESEARCH AND ALLOYS Jupiter A, 14" Stick Electrode for Dirty/Rusty Cast Iron Repair, 3/32" Dia., 5lb (2303-5)
- Westward Arc Welding Rod