Shop All Arc Welding Rod
Westward
36'' Gas Welding Rod 1/16" Dia., AWS R60, 10 lb.
Mfr # 23XM53
Zoro # G5379281
original price:
$44.49
58% off
new price: $18.39
/ea
$18.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Length 36 in
- AWS Classification R60
- Tensile Strength 60,000 psi
- Container Size 10 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 23XM53
- Zoro # G5379281
- UPC # 190735779460
- Country of Origin India
- Category Arc Welding Rod
Dimensions
Diameter | 1/16 in |
Length | 36 in |
Container Size | 10 lb |
Overall Length | 36 in |
Overall Diameter | 1/16 in |
Details
Item | Gas Welding Rod |
Material | Carbon Steel |
AWS Classification | R60 |
Tensile Strength | 60,000 psi |
Container Type | Box |
Standards | AWS A5.2 |
Shop By | Closeouts |
Process | Gas Welding |
Weight | 10 lb |
For Joining | Carbon Steel to Carbon Steel, Carbon Steel to Low-Alloy Steel, Low-Alloy Steel to Low-Alloy Steel |
For Material Type | Carbon Steel to Carbon Steel, Carbon Steel to Low-Alloy Steel, Low-Alloy Steel to Low-Alloy Steel |
Tensile Strength (As Welded) | 60 ksi |
Tensile Strength (Minimum Required) | 60 ksi |
For Metal Type | Carbon Steel to Carbon Steel, Carbon Steel to Low-Alloy Steel, Low-Alloy Steel to Low-Alloy Steel |
Description
Gas Welding Rod, Process Gas Welding, Material Carbon Steel, Overall Diameter 1/16 in, Overall Length 36 in, Tensile Strength (As Welded) 60 ksi, Weight 10 lb, For Material Type Carbon Steel to Carbon Steel, Carbon Steel to Low-Alloy Steel, Low-Alloy Steel to Low-Alloy Steel, AWS Classification R60, Tensile Strength (Minimum Required) 60 ksi, Container Type Box, Standards AWS A5.2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOBART FILLER METALS MIG Welding Wire, 70S6, 0.025, 11lb (S305401-G23)
- MILLER ELECTRIC Plasma Cutter, Inverter, Spectrum 375 (907529)
- ZORO SELECT Steel Ground Clamp 500A, Jaw Open 2ln (19N766)
- AMERICAN TORCH TIP Cutting Tip, size 2 (6290VVC-2)
- WESTWARD 36'' Gas Welding Rod 5/32" Dia., AWS R60, 10 lb. (23XM56)
- WESTWARD 14" Stick Electrode 5/32" Dia., AWS E308L-16, 5 lb. (41R192)
- WESTWARD 14" Welding Electrode 5/32" Dia., AWS E6013, 5 lb. (20YD22)
- WESTWARD 14" Welding Electrode 1/8" Dia., AWS E6011, 1 lb. (20YD06)
- WESTWARD Thoriated Tungsten Electrode 3/32" Dia., AWS A5.12, PK10 (49H754)
- WESTWARD 14" Stick Electrode 5/32" Dia., AWS E630-16, 5 lb. (23XL66)
- WESTWARD 14" Welding Electrode 1/8" Dia., AWS HC450, 5 lb. (31GH32)
- Westward Arc Welding Rod