Shop All TIG Welding Rods
Westward
36" Filler Metal 3/32" Dia., AWS ER80S-B2, 1 lb.
Mfr # 20AP63
Zoro # G3016161
product price: $11.19
/ea
$11.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- AWS Classification ER80S-B2
- Material Low-Alloy Steel
- Length 36 in
- Container Size 1 lb
- Container Type Box
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 20AP63
- Zoro # G3016161
- UPC # 190735761052
- Country of Origin Multiple
- Category TIG Welding Rods
Dimensions
Diameter | 0.0938 in |
Length | 36 in |
Container Size | 1 lb |
Overall Diameter | 0.0938 in |
Overall Length | 36 in |
Description
TIG Welding Rod, AWS Classification ER80S-B2, Material Low-Alloy Steel, Process TIG Welding (GTAW), Overall Diameter 0.0938 in, Overall Length 36 in, Tensile Strength (As Welded) 80 ksi, Yield Strength (Minimum Required) 68 ksi, Yield Strength (As Welded) 68 ksi, Series Tigrod ER80S-B2, Weight 1 lb, For Material Type Low-Alloy Steel to Low-Alloy Steel, For Material Grade ASTM A182, ASTM A199, ASTM A200, ASTM A213, ASTM A234, ASTM A335, ASTM A387, Welding Current Designation DCEN
Restrictions
- WARNING: This product can expose you to chemicals including Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FORNEY Oxy/Acetylene Hose Splicer Kit, 1/4 in (60331)
- POWERWELD Victor Style Brazing/Welding Tip, Type W-1, MD, #3 (3-W-1)
- MAGSWITCH Ground Clamp, 300 lb. Max. Pull, Steel (8100747)
- POWERWELD Victor Style Heating Tip, MFA Series, Acetylene, Size #6 (6-MFA)
- WESTWARD 36'' Welding Rod 3/32" Dia., AWS ER120S1, 10 lb. (20YE22)
- WESTWARD 36'' TIG Welding Rod 3/32" Dia., AWS ER70S-6, 10 lb. (ER70S6-094-10T)
- WESTWARD 36'' Welding Rod 3/32" Dia., AWS ERNI99, 1 lb. (41R336)
- WESTWARD 36" TIG Welding Rod 1/16" Dia., AWS ER309L, 1 lb. (20AN63)
- WESTWARD 36" TIG Welding Rod 1/8" Dia., AWS ER316LSI, 10 lb. (20AP24)
- WESTWARD 36'' Welding Rod 1/8" Dia., AWS ER70S-2, 1 lb. (41R379)
- XTRWELD 70S-6 Filler Metal, 3/32, Mild & Low Alloy Steel, 1 lb Display Pack (CL70S6093-1DP)
- Westward TIG Welding Rods