Shop All TIG Welding Rods
Westward
36" Filler Metal 1/8" Dia., AWS ER80S-B2, 1 lb.
Mfr # 20AP65
Zoro # G3016155
product price: $10.95
/ea
Sold in multiples of 6 for $65.70
$65.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- AWS Classification ER80S-B2
- Material Low-Alloy Steel
- Length 36 in
- Container Size 1 lb
- Container Type Box
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 20AP65
- Zoro # G3016155
- UPC # 190735761076
- Country of Origin Multiple
- Category TIG Welding Rods
Dimensions
Diameter | 0.125 in |
Length | 36 in |
Container Size | 1 lb |
Overall Diameter | 0.125 in |
Overall Length | 36 in |
Description
TIG Welding Rod, AWS Classification ER80S-B2, Material Low-Alloy Steel, Process TIG Welding (GTAW), Overall Diameter 0.125 in, Overall Length 36 in, Tensile Strength (As Welded) 80 ksi, Yield Strength (Minimum Required) 68 ksi, Yield Strength (As Welded) 68 ksi, Series Tigrod ER80S-B2, Weight 1 lb, For Material Type Low-Alloy Steel to Low-Alloy Steel, For Material Grade ASTM A182, ASTM A199, ASTM A200, ASTM A213, ASTM A234, ASTM A335, ASTM A387, Welding Current Designation DCEN
Restrictions
- WARNING: This product can expose you to chemicals including Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER ELECTRIC Tune Up Kit, Kohler CH18/CH20/CH730Engine (180096)
- PARKER TORCHOLOGY Power Cable Adaptor (WP26) (45V62)
- VICTOR Cutting Outfit, Journeyman Select EDGE 2.0 Series, Acetylene, Welds Up To 3 in (0384-2081)
- HARRIS Specialty Gas Regulator, Two Stage, CGA-350, 0 to 50 psi, Use With: Hydrogen (KH1021)
- WESTWARD 36'' TIG Welding Rod 1/8" Dia., AWS H-13, 1 lb. (30XP46)
- WESTWARD 36" TIG Welding Rod 1/8" Dia., AWS DECOP, 1 lb. (20YC96)
- WESTWARD 36'' TIG Welding Rod 0.045" Dia., AWS ER70S-6, 1 lb. (30XN97)
- WESTWARD 36'' Welding Rod 1/8" Dia., AWS ER4043, 1 lb. (41R367)
- WESTWARD 36" TIG Welding Rod 5/32" Dia., AWS ER308L, 10 lb. (20AN36)
- WESTWARD 36'' TIG Welding Rod 3/32" Dia., AWS ERNI55, 1 lb. (30XP17)
- XTRWELD ER308LSi .045 x 10Lb. Tube priced per pound AWS A5.9, TIG (CL308LSI045-10)
- Westward TIG Welding Rods