Shop All TIG Welding Rods
Westward
36" Filler Metal 1/16" Dia., AWS ER80S-B2, 1 lb.
Mfr # 20AP61
Zoro # G3016170
product price: $11.49
/ea
Sold in multiples of 2 for $22.98
$22.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- AWS Classification ER80S-B2
- Material Low-Alloy Steel
- Length 36 in
- Container Size 1 lb
- Container Type Box
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 20AP61
- Zoro # G3016170
- UPC # 190735761038
- Country of Origin Multiple
- Category TIG Welding Rods
Dimensions
Diameter | 0.0625 in |
Length | 36 in |
Container Size | 1 lb |
Overall Diameter | 0.0625 in |
Overall Length | 36 in |
Description
TIG Welding Rod, AWS Classification ER80S-B2, Material Low-Alloy Steel, Process TIG Welding (GTAW), Overall Diameter 0.0625 in, Overall Length 36 in, Tensile Strength (As Welded) 80 ksi, Yield Strength (Minimum Required) 68 ksi, Yield Strength (As Welded) 68 ksi, Series Tigrod ER80S-B2, Weight 1 lb, For Material Type Low-Alloy Steel to Low-Alloy Steel, For Material Grade ASTM A182, ASTM A199, ASTM A200, ASTM A213, ASTM A234, ASTM A335, ASTM A387, Welding Current Designation DCEN
Restrictions
- WARNING: This product can expose you to chemicals including Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARRIS Specialty Gas Regulator, Single Stage, CGA-580, 0 to 15 psi, Use With: Argon, Helium, Nitrogen (KH1128)
- MASTER APPLIANCE Spade Tip 45 Deg 12.5mm dia. (72-01-13)
- SMITH EQUIPMENT Cut Torch, Cuts to 24 In, 36 In L, 180 Deg (SC930)
- XTRWELD Victor Style Cutt Tip 1-101 SRS 1 PC for Acetylene Size 3 (CTIP1-101-3)
- WESTWARD 36'' Welding Rod 1/8" Dia., AWS ERAZ61A, 1 lb. (20YC88)
- WESTWARD 36'' Welding Wire 1/16" Dia., AWS ABA2, 1 lb. (20YC80)
- WESTWARD 36'' TIG Welding Rod 1/8" Dia., AWS ERTi-2, 10 lb. (30XP27)
- WESTWARD 36'' Welding Rod 1/16" Dia., AWS ER312, 1 lb. (41R347)
- WESTWARD 36'' TIG Welding Rod 1/16" Dia., AWS ER70S-2, 10 lb. (ER70S2-063-10T)
- WESTWARD 36" TIG Welding Rod 1/8" Dia., AWS ER308LSi, 1 lb. (20AN57)
- WESTWARD 36'' Welding Rod 1/16" Dia., AWS ER4043, 10 lb. (41R364)
- Westward TIG Welding Rods