Shop All TIG Welding Rods
Westward
36" Filler Metal 0.045" Dia., AWS ER80S-D2, 10 lb.
Mfr # 20AP77
Zoro # G8649322
product price: $108.99
/ea
Sold in multiples of 3 for $326.97
Free Shipping & Returns
$326.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- AWS Classification ER80S-D2
- Material Low-Alloy Steel
- Length 36 in
- Container Size 10 lb
- Container Type Box
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 20AP77
- Zoro # G8649322
- UPC # 190735761199
- Country of Origin Multiple
- Category TIG Welding Rods
Dimensions
Diameter | 0.045 in |
Length | 36 in |
Container Size | 10 lb |
Overall Length | 36 in |
Overall Diameter | 0.045 in |
Description
TIG Welding Rod, AWS Classification ER80S-D2, Material Low-Alloy Steel, Process TIG Welding (GTAW), Overall Diameter 0.045 in, Overall Length 36 in, Tensile Strength (As Welded) 80 ksi, Yield Strength (Minimum Required) 68 ksi, Yield Strength (As Welded) 68 ksi, Series ER80S-D2, Weight 10 lb, For Material Type Low-Alloy Steel to Low-Alloy Steel, Welding Current Designation DCEN, For Welding Position Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up
Restrictions
- WARNING: This product can expose you to chemicals including Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER ELECTRIC Nozzle, Alumina, #6 (3/8 In), PK10 (13N10)
- PARKER TORCHOLOGY Miller Style MIG Gun, M-25, 250A, .030" to .035" Liner, 10', Miller Connection (PST-ML250A-10)
- WESTWARD MIG Weld Wire, E71T-1/1M, .045, 33 lb. (41R310)
- POWERWELD Purox Style Cutting Tip, LP Propane/Natural Gas, #4 (4203-4)
- WESTWARD 36" Filler Metal 1/16" Dia., AWS ER80S-D2, 10 lb. (20AP81)
- WESTWARD 36'' TIG Welding Rod 1/8" Dia., AWS ERNI55, 1 lb. (30XP19)
- WESTWARD 36'' Welding Rod 1/8" Dia., AWS ERCuSi-A, 1 lb. (41R241)
- WESTWARD 36" TIG Welding Rod 1/16" Dia., AWS ER309L, 1 lb. (20AN63)
- WESTWARD 36'' TIG Welding Rod 1/16" Dia., AWS ER309L, 10 lb. (ER309L-063-10T)
- WESTWARD 36" TIG Welding Rod 3/32" Dia., AWS ER347, 10 lb. (20AP36)
- WESTWARD 36'' TIG Welding Rod 1/16" Dia., AWS ER80S-D2, 1 lb. (24D952)
- Westward TIG Welding Rods