Shop All Brazing Alloys
Westward
36" Brazing Filler Metals 1/8" Dia., AWS A5.8, PK33
Mfr # 30AC78
Zoro # G7559544
product price: $102.99
/pk 33, $3.12/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Low Fuming Bronze
- Container Box
- Standards AWS A5.8
- Contents Rods
- Material Filler Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 30AC78
- Zoro # G7559544
- UPC # 190735804988
- Country of Origin Multiple
- Category Brazing Alloys
Dimensions
Length (In.) | 36 in |
Dia. (In.) | 1/8 in |
Compatible Chuck Size | 1,670 Degrees F |
Container Size | 5 lb |
Diameter | 1/8 in |
Overall Diameter | 1/8 in |
Overall Length | 36 in |
Description
Brazing Alloy, Process Brazing, Alloy Type Low-Fuming Bronze, Silver Content 0 Percent, AWS Classification RBCuZn-C, Overall Diameter 1/8 in, Overall Length 36 in, Alloy Form Rod, Finish/Coating Flux-Coated, Solidus 1,590 Degrees F, Liquidus 1,630 Degrees F, Capacity Shingles 1,750 Degrees F, Compatible Chuck Size 1,670 Degrees F, Series RBCuZn-C, Container Size 5 lb, Tensile Strength 71 ksi, Yield Strength 64 ksi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELLER Solder Tip, Round, 0.008 In/0.2 mm (T0054443699)
- TURBOTORCH Soldering Tip, Self Lighting, 7/16 in. Tip (0386-0822)
- BLUE DEMON Gas Shield Flux Core Weld Wire, .035x33lb (E71T1-PLUS-035-33)
- ZORO SELECT Welding Cable Connector, Male 2MPC1 (1UYF6)
- WESTWARD Brazing Alloy Rod, Nickel Silver, 1/8 in. (30XP64)
- WESTWARD 20" Brazing Filler Metals 1/8" x 1/2" Dia., AWS A5.8, PK28 (30AC72)
- WESTWARD Brazing Alloy, RBCuZn-C X, 1/8 In, 1 lb. (41R229)
- WESTWARD Brazing Alloy, RBCuZn-C X, 1/16 In, 1 lb. (41R225)
- WESTWARD Brazing Alloy, RBCuZn-C X, 1/8 In, 1 lb. (41R235)
- WESTWARD Brazing Alloy, RBCuZn-C X, 1/8 In, 10 lb. (41R236)
- BLUE DEMON Low Fume Brnz, Gas Brazing Rod, 3/32", 1lb (LFBB-094-01T)
- Westward Brazing Alloys