Shop All Brazing Alloys
Westward
36" Brazing Filler Metals 1/8" Dia., AWS A5.8, PK22
Mfr # 30AC76
Zoro # G7622264
Free Shipping & Returns
$77.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 36 in
- Container Tube
- Brazing Range (F) 1720 to 1800
- Contents Rods
- Application Brazing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 30AC76
- Zoro # G7622264
- UPC # 190735804964
- Country of Origin Multiple
- Category Brazing Alloys
Dimensions
Length (In.) | 36 in |
Dia. (In.) | 1/8 in |
Compatible Chuck Size | 1,720 Degrees F |
Overall Length | 36 in |
Diameter | 1/8 in |
Overall Diameter | 1/8 in |
Container Size | 3 lb |
Description
Brazing Alloy, Process Brazing, Alloy Type Nickel Silver, Silver Content 0 Percent, AWS Classification RBCuZn-D, Overall Diameter 1/8 in, Overall Length 36 in, Alloy Form Rod, Finish/Coating Flux-Coated, Solidus 1,690 Degrees F, Liquidus 1,715 Degrees F, Capacity Shingles 1,800 Degrees F, Compatible Chuck Size 1,720 Degrees F, Series RBCuZn-D, Container Size 3 lb, Tensile Strength 70 ksi, Yield Strength Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALPHA METALS 16 oz Solid Wire Solder 0.13 in. D Tin/Lead 40/60 1 pc (AM13406)
- STEINEL Steinel 09030 Quarter Moon Knife (9030)
- WESTWARD 14" Welding Electrode 3/16" Dia., AWS HC450, 5 lb. (31GH33)
- XTRWELD E11018M 1/8 x 10Lb. Box priced per pound Vac Pack, AWS A5.5, CTD Elec (SE11018M125-10)
- WESTWARD 36" Brazing Filler Metals 3/32" Dia., AWS A5.8, PK40 (30AC77)
- WESTWARD Brazing Alloy, RBCuZn-C X, 1/8 In, 1 lb. (41R229)
- WESTWARD Brazing Alloy Rod, Bronze, 3/16 in. (30XP52)
- WESTWARD Brazing Alloy, RBCuZn-C X, 1/8 In, 10 lb. (41R236)
- WESTWARD Brazing Alloy, RBCuZn-C X, 3/32 In, 1 lb. (41R227)
- WESTWARD Brazing Alloy, RBCuZn-C X, 1/16 In, 1 lb. (41R225)
- POWERWELD Brazing Rod, Flux Coated Low Fuming Bare Bronze, RBCuZn-C, 3/32" x 36" (FC332)
- Westward Brazing Alloys