Shop All Ice Scrapers
Westward
3.5" Steel Ice Chisel/Scraper with 48" Wood Handle
Mfr # 12U484
Zoro # G4062721
original price:
$40.76
11% off
new price: $35.99
/ea
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Width 3 1/2 in
- Handle Material Hardwood
- Handle Length 45 in
- Handle Type Straight
- Blade Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 12U484
- Zoro # G4062721
- UPC # 190735740224
- Country of Origin Multiple
- Category Ice Scrapers
Dimensions
Blade Width | 3 1/2 in |
Handle Length | 45 in |
Blade Height | 10 in |
Details
Handle Material | Hardwood |
Handle Type | Straight |
Blade Material | Steel |
Weight | 3.8 lb |
Item | Ice Chisel/Scraper |
Description
Ice Chisel/Scraper, Blade Material Steel, Blade Width 3 1/2 in, Blade Height 10 in, Handle Length 45 in, Handle Type Straight, Handle Material Hardwood, Weight 3.8 lb
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAID Yard Guard 16 Oz. Mosquito Fogger (1601)
- KOHLER Ring Set (Std & 08) (12 108 07-S)
- A.R. NORTH AMERICA Quick Connect Screw, 22M, 3/8 Plug (001100138)
- GREEN LEAF TF 100 PE Tank Fitting, 1 in, FPT, Polypropylene (TF100)
- WESTWARD 4" Steel Ice Chopper/Scraper with 48"L Wood Handle (12U482)
- WESTWARD 7" Steel Ice Scraper with 48" Wood Handle (6YU41)
- WESTWARD 7" Steel Ice Chopper/Scraper with 39" Wood Handle (12U483)
- WESTWARD 7" Steel Ice Scraper with 54" Wood Handle (39FY71)
- PATIOPLUS Bigfoot Dual-Head Ice Scraper, 9 in. (PA99358)
- PERSONNA Metal Window Scraper (Includes 5 Bl, PK 5 (66-0445)
- RUGG 45 in. Extendable Ice Scraper/Snowbrush (SC9040)
- Westward Ice Scrapers