Shop All Jobber Length Drill Bits
Westward
#35 2-5/8" HSS TiN 135 Deg. Jobber Length Drill Bit
Mfr # 6PRT3
Zoro # G3809461
$1.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Wire
- Drill Bit Point Angle 135 Degrees
- Drill Bit Material High Speed Steel
- Drill Bit Finish TiN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 6PRT3
- Zoro # G3809461
- UPC # 190735886984
- Country of Origin China
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Wire |
Drill Bit Size | #35 |
Shank Dia. | 7/64 in |
Overall Length | 2 5/8 in |
Flute Length | 1 1/2 in |
Maximum Drilling Depth | 1 1/2 in |
Drill Length Class | Jobber Length |
Description
Jobber Length Drill Bit, Drill Bit Size #35, Drill Bit Point Angle 135 Degrees , High Speed Steel, TiN, Decimal Equivalent 0.1100, Wire, Drill Bit Point Type Split Point, Non-Coolant Through
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECLIPSE 5 in Dieless Crimper RG-58, RG-59, RG-6 (CP-315)
- BESSEY Bar Clamp, Max Jaw Opening 24 in, Throat Depth 5 1/2 in, Steel Handle (GSM60)
- POSI LOCK Jaw Head Assembly (21655)
- FACOM Combination Wrench, Metric, 4mm Size (FM-39.4H)
- WESTWARD #37 2-1/2" HSS TiN 135 Deg. Jobber Length Drill Bit (6PRT5)
- WESTWARD #24 3-1/8" HSS TiN 135 Deg. Jobber Length Drill Bit (6PRR2)
- WESTWARD #48 2" HSS TiN 135 Deg. Jobber Length Drill Bit (6PRU6)
- WESTWARD 160.00mm HSS Black Oxide 118 Deg. Jobber Length Drill Bit (5PLV6)
- WESTWARD Aircraft Drill, 5/16x6 In, HSS, Blk Oxide (5TVJ6)
- WESTWARD 1/16" HSS 135 Deg. Jobber Length Drill Bit (401J54)
- WALTER Jobber Drill, 10.5mm, 130, Carbide (A3486TIP-10.5)
- Westward Jobber Length Drill Bits