Shop All Impact Sockets
Westward
3/4 in Drive Impact Socket Bit 19 mm Size, Standard Socket, Black Oxide
Mfr # 20HX53
Zoro # G8483535
$22.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 3/4 in
- Socket Size 19 mm
- SAE or Metric Metric
- Number of Points 6
- Overall Length 3 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 20HX53
- Zoro # G8483535
- UPC # 190735762431
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/4 in |
Socket Size | 19 mm |
Overall Length | 3 1/2 in |
Size | 19mm |
Socket Depth | Standard |
Tip Size | 19 mm |
Bit Length | 3 1/2 in |
Details
SAE or Metric | Metric |
Number of Points | 6 |
Material | Alloy Steel |
Item | Impact Socket Bit |
Output Type | 6 pt |
Drive Type | Impact |
Category Type | Impact Socket |
Finish | Black Oxide |
Impact Rated | Yes |
Features | Better Torque Quality |
Measurement Type | Metric |
Insulated | No |
Magnetized Tip | No |
Replaceable Insert | Yes |
Locking | Yes |
Tip Style | Hex |
Description
The Westward 20HX53 Hex Impact Socket is the perfect tool for high-torque applications. It can be used in combination with an impact wrench or ratchet to provide maximum torque and speed. This hex impact socket has a black oxide finish that protects against corrosion. The 6 pt output type provides extra strength for jobs requiring heavy torque. Designed with alloy steel, this 19mm impact socket is tough enough to handle any job you throw at it. This Westward Hex Impact Socket is just what you need when working on your car or truck.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KODIAK CUTTING TOOLS #8 High Speed Steel Taper Pin Reamer Straight Flute (5496271)
- CHICAGO-LATROBE 135° Deep Hole Parabolic Taper Length Drill Chicago-Latrobe 120DH-TN TiN HSS RHS/RHC 5/16 (55252)
- WESTWARD Hole Saw, Bi-Metal, 3-3/4 in. (29VU36)
- WESTWARD Offset Aviation Snip Set, Left/Right, 9 3/4 in, Forged steel (4YP54)
- WESTWARD 3/4 in Drive Impact Socket Bit 17 mm Size, Standard Socket, Black Oxide (20HX52)
- WESTWARD 1/2 in Drive Impact Socket 12 mm Size 6 pt Deep Depth, Black Oxide (4LXH8)
- WESTWARD 3/8 in Drive Impact Socket 5/16 in Size 6 pt Standard Depth, Black Oxide (4LYU8)
- WESTWARD 3/4 in Drive Impact Socket 32 mm Size 6 pt Deep Depth, Black Oxide (21WL41)
- WESTWARD 3/8 in Drive Impact Socket 9/16 in Size 6 pt Standard Depth, Black Oxide (4LYV3)
- WESTWARD 1/2 in Drive Impact Socket 15 mm Size 6 pt Deep Depth, Black Oxide (4LXJ9)
- WESTWARD 1/2 in Drive Impact Socket 1 7/16 in Size 6 pt Deep Depth, Black Oxide (4LXK2)
- Westward Sockets & Ratchets