Shop All Impact Sockets
Westward
3/4 in Drive Impact Socket 55 mm Size 6 pt Deep Depth, Black Oxide
Mfr # 21WL52
Zoro # G5304241
product price: $43.39
/ea
$43.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 3/4 in
- Socket Size 55 mm
- SAE or Metric Metric
- Number of Points 6
- Overall Length 3 15/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 21WL52
- Zoro # G5304241
- UPC # 190735768273
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/4 in |
Socket Size | 55 mm |
Overall Length | 3 15/16 in |
Size | 55mm |
Socket Depth | Deep |
Socket Length | 3 15/16 in |
Description
Impact Socket, Socket Size 55 mm, Socket Shape 6-Point, Drive Type Impact, Drive Size 3/4 in, Compatible Fastener Type Bolts, Screws, Studs, No, Alloy Steel, Black Oxide, Impact Rated Yes, Socket Depth Deep, Socket Length 3 15/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRAY TOOLS 1-3/4" Striking Face Box Wrench, 45° Offset Head (66856)
- DRILL AMERICA #60x12" HSS Aircraft Extension Drill Bit (DWDA/CX1260)
- MILWAUKEE TOOL M18 FUEL HAMMERVAC Dedicated Dust Extractor for M18 FUEL 1-1/8 in. SDS-Plus Rotary Hammer (2915-DE)
- WIHA TorqueVario-S Micro Bit 24 Pc. Set, Shank Type: Solid (28590)
- WESTWARD 3/4 in Drive Impact Socket 42 mm Size 6 pt Deep Depth, Black Oxide (21WL47)
- WESTWARD 3/4 in Drive Impact Socket 32 mm Size 6 pt Deep Depth, Black Oxide (21WL41)
- WESTWARD 3/4 in Drive Impact Socket 30 mm Size 6 pt Deep Depth, Black Oxide (21WN19)
- WESTWARD 3/8 in Drive Impact Socket 11/16 in Size 6 pt Standard Depth, Black Oxide (4LYV5)
- WESTWARD 3/8 in Drive Impact Socket 3/4 in Size 6 pt Standard Depth, Black Oxide (4LYJ4)
- WESTWARD 1/2 in Drive Impact Socket 13/16 in Size 6 pt Standard Depth, Black Oxide (4LXR5)
- K-TOOL INTERNATIONAL 1/2" Drive Impact Socket black oxide (KTI-38111)
- Westward Impact Sockets