Shop All Impact Sockets
Westward
3/4 in Drive Impact Socket 36 mm Size 6 pt Deep Depth, Black Oxide
Mfr # 21WN20
Zoro # G5383856
$30.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4 in
- Socket Size 36 mm
- SAE or Metric Metric
- Number of Points 6
- Overall Length 3 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 21WN20
- Zoro # G5383856
- UPC # 190735769935
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/4 in |
Socket Size | 36 mm |
Overall Length | 3 1/2 in |
Size | 36mm |
Socket Depth | Deep |
Socket Length | 3 1/2 in |
Description
Impact Socket, Socket Size 36 mm, Socket Shape 6-Point, Drive Type Impact, Drive Size 3/4 in, Compatible Fastener Type Bolts, Screws, Studs, No, Alloy Steel, Black Oxide, Impact Rated Yes, Socket Depth Deep, Socket Length 3 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2 in Drive Impact Socket 21 mm Size 6 pt Deep Depth, Black Oxide (J7321M)
- DRILL AMERICA m1.8x.35 HSS Metric 2 Flute Bottoming Hand Tap (DWTB1.8X.35)
- CRESCENT NICHOLSON 12" Round Single Cut Bastard File (12134)
- WIDIA Spiral Flute Tap, Semi-Bottoming, 3 (VTSFT5041)
- WESTWARD 3/4 in Drive Impact Socket 32 mm Size 6 pt Deep Depth, Black Oxide (21WL41)
- WESTWARD 3/4 in Drive Impact Socket 38 mm Size 6 pt Deep Depth, Black Oxide (21WL45)
- WESTWARD 3/4 in Drive Impact Socket 29 mm Size 6 pt Deep Depth, Black Oxide (21WL40)
- WESTWARD 3/4 in Drive Impact Socket 1 5/8 in Size 6 pt Deep Depth, Black Oxide (21WN13)
- WESTWARD 3/4 in Drive Impact Socket Bit 14 mm Size, Standard Socket, Black Oxide (20HX51)
- WESTWARD 1/2 in Drive Impact Socket 15/16 in Size 6 pt Deep Depth, Black Oxide (4LXJ7)
- WESTWARD 3/4 in Drive Impact Socket 1 1/16 in Size 6 pt Deep Depth, Black Oxide (21WK97)
- Westward Sockets & Ratchets