Shop All Impact Sockets
Westward
3/4 in Drive Impact Socket 1 7/8 in Size 6 pt Deep Depth, Black Oxide
Mfr # 21WN15
Zoro # G5312824
product price: $45.89
/ea
$45.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4 in
- Socket Size 1 7/8 in
- SAE or Metric SAE
- Number of Points 6
- Overall Length 3 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 21WN15
- Zoro # G5312824
- UPC # 190735769881
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/4 in |
Socket Size | 1 7/8 in |
Overall Length | 3 1/2 in |
Size | 1-7/8 in |
Socket Depth | Deep |
Socket Length | 3 1/2 in |
Description
Impact Socket, Socket Size 1 7/8 in, Socket Shape 6-Point, Drive Type Impact, Drive Size 3/4 in, Compatible Fastener Type Bolts, Screws, Studs, No, Alloy Steel, Black Oxide, Impact Rated Yes, Socket Depth Deep, Socket Length 3 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/4 in Drive, 7/16" Spline SAE Socket, 14 Points (J4714SPL)
- BONDHUS Metric Ball Hex Key, 3 mm Tip Size (3656)
- HUOT Drill Dispenser, Original, Metric (13080)
- MILWAUKEE TOOL 1-1/4 in. Carbide Grit Hole Saw (49-56-0422)
- WESTWARD 3/4 in Drive Impact Socket 1 in Size 6 pt Deep Depth, Black Oxide (21WK96)
- WESTWARD 3/4 in Drive Impact Socket 1 1/16 in Size 6 pt Deep Depth, Black Oxide (21WK97)
- WESTWARD 3/4 in Drive Impact Socket 1 5/8 in Size 6 pt Deep Depth, Black Oxide (21WN13)
- WESTWARD 1/2 in Drive Impact Socket 1 1/16 in Size 6 pt Deep Depth, Black Oxide (4LXG3)
- WESTWARD 3/4 in Drive Impact Socket 3/4 in Size 6 pt Deep Depth, Black Oxide (21WK92)
- WESTWARD 1/2 in Drive Impact Socket 30 mm Size 6 pt Standard Depth, Black Oxide (5DFP7)
- AMPCO SAFETY TOOLS 1/2 in Drive Impact Socket 1 1/2 in Size Hex Standard Depth, Natural (I-1/2D1-1/2)
- Westward Impact Sockets