Shop All Impact Sockets
Westward
3/4 in Drive Impact Socket 1 7/16 in Size 6 pt Deep Depth, Black Oxide
Mfr # 21WL01
Zoro # G5309972
product price: $30.39
/ea
$30.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 3/4 in
- Socket Size 1 7/16 in
- SAE or Metric SAE
- Number of Points 6
- Overall Length 3 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 21WL01
- Zoro # G5309972
- UPC # 190735767764
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/4 in |
Socket Size | 1 7/16 in |
Overall Length | 3 1/2 in |
Size | 1-7/16 in |
Socket Depth | Deep |
Socket Length | 3 1/2 in |
Description
Impact Socket, Socket Size 1 7/16 in, Socket Shape 6-Point, Drive Type Impact, Drive Size 3/4 in, Compatible Fastener Type Bolts, Screws, Studs, No, Alloy Steel, Black Oxide, Impact Rated Yes, Socket Depth Deep, Socket Length 3 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3054R)
- PROTO Screwdrivers, 1/4 in Tip, Slotted Tip (JK1406RF)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC 1/4-E (44016)
- WIHA Torx Screwdriver Set With Flag H, 7 pcs (37090)
- WESTWARD 3/4 in Drive Impact Socket 1 3/16 in Size 6 pt Deep Depth, Black Oxide (21WK98)
- WESTWARD 3/4 in Drive Impact Socket 1 1/16 in Size 6 pt Deep Depth, Black Oxide (21WK97)
- WESTWARD 3/4 in Drive Impact Socket 1 5/8 in Size 6 pt Deep Depth, Black Oxide (21WN13)
- WESTWARD 1/4 in Drive Impact Socket 12 mm Size 6 pt Deep Depth, Black Oxide (4LXW3)
- WESTWARD 3/4 in Drive Impact Socket 38 mm Size 6 pt Deep Depth, Black Oxide (21WL45)
- WESTWARD 1/2 in Drive Impact Socket 20 mm Size 6 pt Standard Depth, Black Oxide (4LXU1)
- STEELMAN 3/4" Drive x 1-1/16" 6-Point Impact Socket (79239)
- Westward Impact Sockets