Shop All Impact Sockets
Westward
3/4 in Drive Impact Socket 1 5/8 in Size 6 pt Deep Depth, Black Oxide
Mfr # 21WN13
Zoro # G5312876
product price: $35.95
/ea
$35.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4 in
- Socket Size 1 5/8 in
- SAE or Metric SAE
- Number of Points 6
- Overall Length 3 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 21WN13
- Zoro # G5312876
- UPC # 190735769867
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/4 in |
Socket Size | 1 5/8 in |
Overall Length | 3 1/2 in |
Size | 1-5/8 in |
Socket Depth | Deep |
Socket Length | 3 1/2 in |
Description
Impact Socket, Socket Size 1 5/8 in, Socket Shape 6-Point, Drive Type Impact, Drive Size 3/4 in, Compatible Fastener Type Bolts, Screws, Studs, No, Alloy Steel, Black Oxide, Impact Rated Yes, Socket Depth Deep, Socket Length 3 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON LEVEL & TOOL Automatic Level Kit, 30X, 400 ft (40-6961)
- ZORO SELECT Ball Lock Pin, Button Handle, 0.330" Tip L (LBR-SS3113)
- STARRETT Band Saw Blade, 11 ft. 5" L, 3/4" W, 6/10 TPI, 0.035" Thick, Bimetal, Intenss PRO Series (99206-11-05)
- WIHA Screwdriver #1 Round (31110)
- WESTWARD 3/4 in Drive Impact Socket 1 1/2 in Size 6 pt Deep Depth, Black Oxide (21WN12)
- WESTWARD 3/4 in Drive Impact Socket 1 3/16 in Size 6 pt Deep Depth, Black Oxide (21WK98)
- WESTWARD 3/4 in Drive Impact Socket 1 7/16 in Size 6 pt Deep Depth, Black Oxide (21WL01)
- WESTWARD 3/4 in Drive Impact Socket 41 mm Size 6 pt Deep Depth, Black Oxide (21WL46)
- WESTWARD 1/2 in Drive Impact Socket 1 1/8 in Size 6 pt Deep Depth, Black Oxide (4LXG5)
- WESTWARD 3/4 in Drive Impact Socket 3/4 in Size 6 pt Deep Depth, Black Oxide (21WK92)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3038R)
- Westward Impact Sockets