Shop All Impact Sockets
Westward
3/4 in Drive Impact Socket 1 3/4 in Size 6 pt Deep Depth, Black Oxide
Mfr # 21WL03
Zoro # G5311616
product price: $41.55
/ea
$41.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4 in
- Socket Size 1 3/4 in
- SAE or Metric SAE
- Number of Points 6
- Overall Length 3 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 21WL03
- Zoro # G5311616
- UPC # 190735767788
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/4 in |
Socket Size | 1 3/4 in |
Overall Length | 3 1/2 in |
Size | 1-3/4 in |
Socket Depth | Deep |
Socket Length | 3 1/2 in |
Description
Impact Socket, Socket Size 1 3/4 in, Socket Shape 6-Point, Drive Type Impact, Drive Size 3/4 in, Compatible Fastener Type Bolts, Screws, Studs, No, Alloy Steel, Black Oxide, Impact Rated Yes, Socket Depth Deep, Socket Length 3 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- H & H INDUSTRIAL PRODUCTS TP-3 Clamp (2100-2903)
- DRILL AMERICA 1"-8 HSS Machine and Fraction Hand Bottoming Tap (DWT54925)
- DEWALT 1/2" x 6" Aircraft Black Oxide Drill Bit (DW1615)
- WESTWARD 3/8 in Drive Ball Hex Socket Bit SAE 5/16 in Tip, 4 3/4 in L (54TM55)
- WESTWARD 3/4 in Drive Impact Socket 2 in Size 6 pt Deep Depth, Black Oxide (21WL04)
- WESTWARD 3/4 in Drive Impact Socket 1 1/4 in Size 6 pt Deep Depth, Black Oxide (21WN10)
- WESTWARD 3/4 in Drive Impact Socket 1 7/8 in Size 6 pt Deep Depth, Black Oxide (21WN15)
- WESTWARD 3/8 in Drive Impact Socket 12 mm Size 6 pt Standard Depth, Black Oxide (4LYT8)
- WESTWARD 1/4 in Drive Impact Socket 10 mm Size 6 pt Deep Depth, Black Oxide (4LXV9)
- WESTWARD 3/4 in Drive Impact Socket 1 3/16 in Size 6 pt Deep Depth, Black Oxide (21WK98)
- SUNEX 1/2" Drive Impact Socket 12 (216Z)
- Westward Impact Sockets