Shop All Impact Bit Sockets
Westward
3/4 in Drive Impact Bit SAE
Mfr # 21WL55
Zoro # G5309175
product price: $20.39
/ea
$20.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4 in
- SAE or Metric SAE
- Number of Points 6
- Finish Phosphate
- Material Chrome Molybdenum Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 21WL55
- Zoro # G5309175
- UPC # 190735768303
- Country of Origin Taiwan, Province of China
- Category Impact Bit Sockets
Dimensions
Drive Size | 3/4 in |
Overall Length | 3 1/2 in |
Socket Depth | Shallow |
Size | 3/8" |
Details
SAE or Metric | SAE |
Number of Points | 6 |
Finish | Phosphate |
Material | Chrome Molybdenum Alloy Steel |
Item | Impact Bit |
Tip Type | Hex |
Category Type | Socket Bits |
Standards | ASME B107.2 |
Description
Impact Socket Bit Driver, Overall Length 3 1/2 in, Drive Size 3/4 in, Chrome Molybdenum Alloy Steel, Phosphate, Standards ASME B107.2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN FORGE & FOUNDRY Axle Nut Sockets (18533)
- SUPERIOR ELECTRIC Aftermarket Carbon Brush Set (D04)
- POSI LOCK Snap Ring (11059)
- BETA Double Open End Wrench, 8X10mm (000550024)
- WESTWARD 1/2 in Drive Impact Socket Bit 8 mm, Metric (4LZD5)
- WESTWARD 1/2 in Drive Impact Socket Bit 10 mm, Metric (4LZF1)
- WESTWARD 3/8 in Drive Impact Socket Bit 7/32 in, SAE (4LZA9)
- WESTWARD 3/8 in Drive Impact Socket Bit 5/16 in, SAE (4LZC2)
- WESTWARD 1/2 in Drive Impact Socket Bit 17 mm, Metric (4LZF5)
- WESTWARD 3/8" Drive Impact Screwdriver Bit SAE (4LZH1)
- BOSCH Impact Driver Bits, Torx(TM), T40, PK10 (ITT401B)
- Westward Impact Bit Sockets