Shop All Sockets
Westward
3/4 in Drive, 7/8" 6 pt SAE Socket, 6 Points
Mfr # 10E296
Zoro # G9745583
product price: $6.39
/ea
$6.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4 in
- Socket Type Deep
- SAE or Metric SAE
- Number of Points 6
- Overall Length 3 9/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 3/4 in |
Overall Length | 3 9/16 in |
Size | 7/8" |
Socket Depth | Deep |
Socket Sizes | 7/8 in |
Socket Size | 7/8 in |
Description
Socket, Socket Size 7/8 in, 6-Point, Alloy Steel, Chrome, Deep, Hand, Drive Size 3/4 in, SAE, Impact Rated No, Standards DIN
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESSEY C-Clamp, 1 1/2 in Maximum Opening, Gray (CM15)
- GS TOOLING 1" TG100 Tap Collets (334979)
- KLOM KLOM: Broken Key Extractor Set Plus (KLOM-UBKEP)
- EMPIRE LEVEL 7" Magnum Fat Boy Aluminum Rafter Square (2990)
- WESTWARD 3/4 in Drive, 1-7/8" 6 pt SAE Socket, 6 Points (10E313)
- WESTWARD 3/4 in Drive, 15/16" 6 pt SAE Socket, 6 Points (10E297)
- WESTWARD 3/4 in Drive, 1-1/4" 6 pt SAE Socket, 6 Points (10E303)
- WESTWARD 1/4 in Drive, 9mm Hex Metric Socket, 6 Points (53YR37)
- WESTWARD 3/8 in Drive, 3/8" Triple Square SAE Socket, 12 Points (53YT73)
- WESTWARD 1/2 in Drive, 7/8" Triple Square SAE Socket, 12 Points (53YV31)
- VIM PRODUCTS Socket Holder Rail, 1/4" (VIMV420)
- Westward Sockets