Shop All Sockets
Westward
3/4 in Drive, 7/8" 6 pt SAE Socket, 6 Points
Mfr # 10E272
Zoro # G7450152
product price: $7.85
/ea
$7.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4 in
- Socket Type Standard
- SAE or Metric SAE
- Number of Points 6
- Overall Length 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 3/4 in |
Overall Length | 2 in |
Size | 7/8" |
Socket Depth | Standard |
Socket Sizes | 7/8 in |
Socket Size | 7/8 in |
Description
Socket, Socket Size 7/8 in, 6-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 3/4 in, SAE, Impact Rated No, Standards DIN
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 1/4 in Drive Hex Socket Bit SAE 3/16 in Tip, 3 in L (44312)
- BOSCH HSS Blades and Retainers Kit, PK2 (PA1204)
- GARDNER BENDER Gardner Bender Round Steel Knockout Seal (KO701)
- MILWAUKEE TOOL 2-3/4" Hole Dozer Bi-Metal Hole Saw (49-56-0163)
- WESTWARD 3/4 in Drive, 13/16" 6 pt SAE Socket, 6 Points (10E271)
- WESTWARD 3/4 in Drive, 15/16" 6 pt SAE Socket, 6 Points (10E273)
- WESTWARD 3/8 in Drive, 25mm Triple Square Metric Socket, 12 Points (53YT33)
- WESTWARD 3/4 in Drive, 32mm 6 pt Metric Socket, 6 Points (10E326)
- WESTWARD 1/2 in Drive, 15/16" Triple Square SAE Socket, 12 Points (53YU53)
- WESTWARD 3/4 in Drive, 55mm 6 pt Metric Socket, 6 Points (10E335)
- GREY PNEUMATIC SKT 1/2" DRIVE X 15/16" EXTRA-DEEP IM (GP2030XD)
- Westward Sockets & Ratchets