Shop All Sockets
Westward
3/4 in Drive, 7/8" 12 pt SAE Socket, 12 Points
Mfr # 5MX76
Zoro # G2947682
product price: $3.05
/ea
$3.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4 in
- Socket Type Standard
- SAE or Metric SAE
- Number of Points 12
- Overall Length 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 3/4 in |
Overall Length | 2 in |
Size | 7/8" |
Socket Depth | Standard |
Socket Sizes | 7/8 in |
Socket Size | 7/8 in |
Details
Socket Type | Standard |
SAE or Metric | SAE |
Number of Points | 12 |
Material | Alloy Steel |
Finish | Chrome |
Output Type | 12 pt |
Item | Socket |
Drive Type | Hand |
Tether Capable | Tether Capable |
Measurement Type | SAE |
Impact Rated | No |
Tether Style | Tether Capable |
Non-Sparking | No |
Locking | No |
Socket Shape | 12-Point |
Insulated | No |
Tether Ready | Yes |
Shop By | Closeouts |
Description
Socket, Socket Size 7/8 in, 12-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 3/4 in, SAE, Impact Rated No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX Snap Ring Pliers, For Ring Type Internal (44 21 J41)
- SUPERCUT 105-inch x 0.1875-inch x 0.025 x 4 TPI Carbon Tool Steel Blade (456004)
- WESTWARD Ratcheting Wrench, Combination, SAE, 1/2" (54PP37)
- RUBBERMAID COMMERCIAL Pad, Absorbent, PK22 (FG425200YEL)
- WESTWARD 1 in Drive, 2-3/8" 12 pt SAE Socket, 12 Points (45J231)
- WESTWARD 3/8 in Drive, 24mm Hex Metric Socket, 6 Points (53YR96)
- WESTWARD 3/8 in Drive, 3/8" 12 pt SAE Socket, 12 Points (10E894)
- WESTWARD 1 in Drive, 46mm 12 pt Metric Socket, 12 Points (45J244)
- WESTWARD 1/2 in Drive, 1-3/8" Hex SAE Socket, 6 Points (53YU21)
- WESTWARD 3/4 in Drive, 2-1/8" 12 pt SAE Socket, 12 Points (45J207)
- PROTO 3/4 in Drive, 29mm 12 pt Metric Socket, 12 Points (J5529M)
- Westward Sockets