Shop All Sockets
Westward
3/4 in Drive, 58mm 6 pt Metric Socket, 6 Points
Mfr # 10E336
Zoro # G5689275
product price: $32.09
/ea
$32.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4 in
- Socket Type Standard
- SAE or Metric Metric
- Number of Points 6
- Overall Length 3 1/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 3/4 in |
Overall Length | 3 1/16 in |
Size | 58mm |
Socket Depth | Standard |
Socket Sizes | 58mm |
Socket Size | 58 mm |
Description
Socket, Socket Size 58 mm, 6-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 3/4 in, Metric, Impact Rated No, Standards ASME B107.5M
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Tape Measure Big Blue 25Ft Length 1-1/4" Blade Width (72825)
- PROTO Breaker Bar, 1" Drive Size, 27" Length (J5868)
- MILWAUKEE TOOL 1/2" Drive Deep Impact Socket 29 mm Size, Deep Socket, Black Phosphate (49-66-6290)
- MILWAUKEE TOOL 1/2" Drive Standard Impact Socket 1 1/16 in Size, Standard Socket, Black Phosphate (49-66-6211)
- WESTWARD 3/4 in Drive, 60mm 6 pt Metric Socket, 6 Points (10E337)
- WESTWARD 1/2 in Drive, 26mm 12 pt Metric Socket, 12 Points (10E256)
- WESTWARD 3/8 in Drive, 14mm Hex Metric Socket, 6 Points (53YT57)
- WESTWARD 1/2 in Drive, 28mm 12 pt Metric Socket, 12 Points (10E267)
- WESTWARD 1/2 in Drive, 3/8" Hex SAE Socket, 6 Points (53YU05)
- WESTWARD 3/8 in Drive, 18mm Hex Metric Socket, 6 Points (53YT61)
- MILWAUKEE TOOL SHOCKWAVE Lineman's 1/2 in. Drive 1/2 in. Hex Bit Socket (49-66-5144)
- Westward Sockets & Ratchets