Shop All Sockets
Westward
3/4 in Drive, 55mm 12 pt Metric Socket, 12 Points
Mfr # 20HW72
Zoro # G9077923
$28.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4 in
- Socket Type Standard
- SAE or Metric Metric
- Number of Points 12
- Overall Length 76 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Drive Size | 3/4 in |
Overall Length | 76 mm |
Size | 55mm |
Socket Sizes | 55mm |
Socket Depth | Standard |
Socket Size | 55 mm |
Details
Socket Type | Standard |
SAE or Metric | Metric |
Number of Points | 12 |
Material | Alloy Steel |
Finish | Chrome |
Output Type | 12 pt |
Standards | DIN |
Tether Capable | Tether Capable |
Item | Socket |
Drive Type | Hand |
Measurement Type | Metric |
Impact Rated | No |
Tether Style | Tether Capable |
Locking | No |
Non-Sparking | No |
Insulated | No |
Socket Shape | 12-Point |
Tether Ready | Yes |
Description
Socket, Socket Size 55 mm, 12-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 3/4 in, Metric, Impact Rated No, Standards DIN
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG HORN 7 Piece Round Steel Wedges Set with Wood Piece For Hammer Handles (15107)
- PELICAN Desert Tan Protective Case, 13.37"L x 11.62"W x 6"D (1400NF)
- MILWAUKEE TOOL Plug Tap and Drill Bit (49-57-5527)
- MELIN TOOL CO End Mill, Hss, GP, Square, 1-1/2" x 1-1/2, Number of Flutes: 6 (C-2448-A)
- WESTWARD 1/4 in Drive, 1/2" Spline SAE Socket, 12 Points (33M325)
- WESTWARD 1/4 in Drive, 3/8" Hex SAE Socket, 6 Points (53YR26)
- WESTWARD 3/8 in Drive, 14mm Hex Metric Socket, 6 Points (53YR86)
- WESTWARD 1 in Drive, 80mm 12 pt Metric Socket, 12 Points (45J257)
- WESTWARD 1/2 in Drive, 1" Hex SAE Socket, 6 Points (53YU93)
- WESTWARD 1 in Drive, 2-1/8" 12 pt SAE Socket, 12 Points (45J227)
- PROTO SKT 3/8DR 3/4 6PT (PO5224H)
- Westward Sockets