Shop All Sockets
Westward
3/4 in Drive, 54mm 6 pt Metric Socket, 6 Points
Mfr # 10E334
Zoro # G5088115
original price:
$34.15
72% off
new price: $9.49
/ea
$9.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4 in
- Socket Type Standard
- SAE or Metric Metric
- Number of Points 6
- Overall Length 2 15/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 3/4 in |
Overall Length | 2 15/16 in |
Size | 54mm |
Socket Sizes | 54mm |
Socket Depth | Standard |
Socket Size | 54 mm |
Description
Socket, Socket Size 54 mm, 6-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 3/4 in, Metric, Impact Rated No, Standards ASME B107.5M
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 15/16" Quick Change Steel Plate Carbide Cutter (49-57-8209)
- MILWAUKEE TOOL 1/2" Impact Wrench w/Rocker Switch and Detent Pin Socket Retention (9070-20)
- DEWALT Insert Bit, 1/4In, Phillips, #2, 6In (50 Pack) (DWA6PH2IRB)
- KRAFT TOOL Carbon Steel Pool Trowel, 16"x4 (CF438)
- WESTWARD 3/4 in Drive, 58mm 6 pt Metric Socket, 6 Points (10E336)
- WESTWARD 3/4 in Drive, 1-1/16" 12 pt SAE Socket, 12 Points (5MX79)
- WESTWARD 1/4 in Drive, 1/4" Triple Square SAE Socket, 12 Points (53YR44)
- WESTWARD 3/8 in Drive, 16mm 12 pt Metric Socket, 12 Points (33M353)
- WESTWARD 1/2 in Drive, 13/16" Triple Square SAE Socket, 12 Points (53YU51)
- WESTWARD 1/2 in Drive, 11mm Triple Square Metric Socket, 12 Points (53YU62)
- TEKTON 1/2 Inch Drive x 24 Inch Breaker Bar (SBH00224)
- Westward Sockets