Shop All Sockets
Westward
3/4 in Drive, 34mm 12 pt Metric Socket, 12 Points
Mfr # 45J213
Zoro # G0100381
product price: $4.09
/ea
$4.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4 in
- Socket Type Standard
- SAE or Metric Metric
- Number of Points 12
- Overall Length 2 13/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 3/4 in |
Overall Length | 2 13/64 in |
Size | 34mm |
Socket Sizes | 34mm |
Socket Depth | Standard |
Socket Size | 34 mm |
Description
Socket, Socket Size 34 mm, 12-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 3/4 in, Metric, Impact Rated No, Standards DIN 899
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLU-MOL 1-3/16" Bi-Metal Hole Saw HSSE-Co8 1-7/8" Depth (519)
- GEARWRENCH Small Universal Convertible Retaining Ring Pliers (3150D)
- DRILL AMERICA 9/16" HSS 2MT Taper Shank Drill Bit (DWDTS9/16)
- GUARDAIR Pistol Grip Air Gun, 12" Extension (75XT012SA)
- WESTWARD 1/2 in Drive, 1-5/16" Triple Square SAE Socket, 12 Points (53YU59)
- WESTWARD 3/8 in Drive, Metric Socket, 6 Points (54PR25)
- WESTWARD 3/8 in Drive, 9/32" 12 pt SAE Socket, 12 Points (10E890)
- WESTWARD 1/4 in Drive, 16mm 6 pt Metric Socket, 6 Points (10E874)
- WESTWARD Breaker Bar, 1/2 in Drive Size, Flexible Head, 18 in Overall Length, Smooth Grip, Alloy Steel (5TZE0)
- WESTWARD 3/8 in Drive, 20mm 6 pt Metric Socket, 6 Points (10E908)
- K-TOOL INTERNATIONAL 1/4" Drive, 6mm Metric Socket, 6 Points (KTI-26106)
- Westward Sockets & Ratchets