Shop All Sockets
Westward
3/4 in Drive, 25mm 12 pt Metric Socket, 12 Points
Mfr # 45J212
Zoro # G2452278
product price: $8.35
/ea
$8.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4 in
- Socket Type Standard
- SAE or Metric Metric
- Number of Points 12
- Overall Length 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 3/4 in |
Overall Length | 2 in |
Size | 25mm |
Socket Depth | Standard |
Socket Sizes | 25mm |
Socket Size | 25 mm |
Details
Socket Type | Standard |
SAE or Metric | Metric |
Number of Points | 12 |
Material | Alloy Steel |
Finish | Chrome |
Output Type | 12 pt |
Standards | DIN 899 |
Tether Capable | Tether Capable |
Item | Socket |
Drive Type | Hand |
Measurement Type | Metric |
Impact Rated | No |
Tether Style | Tether Capable |
Locking | No |
Socket Shape | 12-Point |
Tether Ready | Yes |
Non-Sparking | No |
Insulated | No |
Description
Socket, Socket Size 25 mm, 12-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 3/4 in, Metric, Impact Rated No, Standards DIN 899
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Stainless Steel Cement Edg, 6" x 6" 1/2"R (CF175)
- HOLEX Pro Steel Solid Carbide Drill, 9/32 inch Dia, 140 Deg Point Angle, TiAlN Coated, Plain Shank (122501 9/32)
- STANLEY ENGINEERED FASTENING Prewinder, Steel, 10-24 (7551-3)
- STAR ASIA Micro Torque Wrenches 1/4 Dr (23146)
- WESTWARD 3/8 in Drive, 7mm Hex Metric Socket, 6 Points (53YT50)
- WESTWARD 3/8 in Drive, 9mm Triple Square Metric Socket, 12 Points (53YT17)
- WESTWARD 3/4 in Drive, 2-1/8" 12 pt SAE Socket, 12 Points (45J207)
- WESTWARD 3/8 in Drive, 5/8" Hex SAE Socket, 6 Points (53YR71)
- WESTWARD 1/4 in Drive, 1/2" Hex SAE Socket, 6 Points (53YR28)
- WESTWARD 1/2 in Drive, 26mm 12 pt Metric Socket, 12 Points (10E256)
- PROTO 3/8" Drive, 8-1/2" Breaker Bar, Black Oxide (J5265BL)
- Westward Sockets