Shop All Sockets
Westward
3/4 in Drive, 24mm 12 pt Metric Socket, 12 Points
Mfr # 5MX47
Zoro # G3102215
product price: $13.25
/ea
$13.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4 in
- Socket Type Standard
- SAE or Metric Metric
- Number of Points 12
- Overall Length 2 1/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 3/4 in |
Overall Length | 2 1/16 in |
Size | 24mm |
Socket Sizes | 24mm |
Socket Depth | Standard |
Socket Size | 24 mm |
Details
Socket Type | Standard |
SAE or Metric | Metric |
Number of Points | 12 |
Material | Alloy Steel |
Finish | Chrome |
Output Type | 12 pt |
Tether Capable | Tether Capable |
Drive Type | Hand |
Item | Socket |
Impact Rated | No |
Measurement Type | Metric |
Tether Style | Tether Capable |
Tether Ready | Yes |
Socket Shape | 12-Point |
Locking | No |
Non-Sparking | No |
Insulated | No |
Description
Socket, Socket Size 24 mm, 12-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 3/4 in, Metric, Impact Rated No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST SNIPS 9-3/4 in. Steel Straight and Tight Right Curves Aviation Snip (MWT-6510R)
- DRILL AMERICA m10x1.5 HSS Metric 4 Flute Taper Hand Tap (DWTT10X1.5)
- CRAFTSMAN Wrecking Bar, 42 (CMHT82500)
- BEST WAY TOOLS Bit Security T10 Torx (86777)
- WESTWARD 3/4 in Drive, 26mm 12 pt Metric Socket, 12 Points (5MX48)
- WESTWARD 3/4 in Drive, 29mm 12 pt Metric Socket, 12 Points (5MX50)
- WESTWARD 3/8 in Drive, 11/16" 12 pt SAE Socket, 12 Points (10E899)
- WESTWARD 1/2 in Drive, 1-3/8" Triple Square SAE Socket, 12 Points (53YV39)
- WESTWARD 3/8 in Drive, 20mm Hex Metric Socket, 6 Points (53YR92)
- WESTWARD 1/2 in Drive, 32mm Hex Metric Socket, 6 Points (53YU43)
- MILWAUKEE TOOL 1/4 in. Drive 11/32 in. SAE 6-Point Deep Socket with FOUR FLAT Sides (45-34-9017)
- Westward Sockets & Ratchets