Shop All Sockets
Westward
3/4 in Drive, 21mm 12 pt Metric Socket, 12 Points
Mfr # 5MX44
Zoro # G2958977
product price: $3.05
/ea
$3.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4 in
- Socket Type Standard
- SAE or Metric Metric
- Number of Points 12
- Overall Length 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 3/4 in |
Overall Length | 2 in |
Size | 21mm |
Socket Sizes | 21mm |
Socket Depth | Standard |
Socket Size | 21 mm |
Details
Socket Type | Standard |
SAE or Metric | Metric |
Number of Points | 12 |
Material | Alloy Steel |
Finish | Chrome |
Output Type | 12 pt |
Drive Type | Hand |
Tether Capable | Tether Capable |
Item | Socket |
Impact Rated | No |
Measurement Type | Metric |
Tether Style | Tether Capable |
Socket Shape | 12-Point |
Non-Sparking | No |
Tether Ready | Yes |
Locking | No |
Insulated | No |
Shop By | Closeouts |
Description
Socket, Socket Size 21 mm, 12-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 3/4 in, Metric, Impact Rated No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LISLE RAZOR BLADE SCRAPER (LI52000)
- KIPP Adjustable Handle, Low Profile, Size: 3, M10X20, Zinc, Black Satin, Comp: Steel (K0737.3101X20)
- KREG Track Saw X-Large (KMA3700)
- MILWAUKEE TOOL 13mm Flex Head Ratcheting Combination Wrench (45-96-9613)
- WESTWARD 3/4 in Drive, 19mm 12 pt Metric Socket, 12 Points (5MX43)
- WESTWARD 1/2 in Drive, 27mm Triple Square Metric Socket, 12 Points (53YV57)
- WESTWARD 1/4 in Drive, 9/32" 12 pt SAE Socket, 12 Points (33M320)
- WESTWARD 1/2 in Drive, 26mm Triple Square Metric Socket, 12 Points (53YV56)
- WESTWARD 3/8 in Drive, Metric Socket, 6 Points (54PR25)
- WESTWARD 3/8 in Drive, 9mm 6 pt Metric Socket, 6 Points (10E907)
- PROTO 3/8 in Drive, 6mm 12 pt Metric Socket, 12 Points (J5206M)
- Westward Sockets & Ratchets