Shop All Sockets
Westward
3/4 in Drive, 2-1/16" 6 pt SAE Socket, 6 Points
Mfr # 10E290
Zoro # G5087923
product price: $24.55
/ea
$24.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4 in
- Socket Type Standard
- SAE or Metric SAE
- Number of Points 6
- Overall Length 2 13/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 3/4 in |
Overall Length | 2 13/16 in |
Size | 2-1/16" |
Socket Depth | Standard |
Socket Sizes | 2-1/16 in |
Socket Size | 2 1/16 in |
Description
Socket, Socket Size 2 1/16 in, 6-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 3/4 in, SAE, Impact Rated No, Standards DIN
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MALCO A2 1/4 in. Large Grip Scratch Awl, 6-Pack (A2-6)
- MILWAUKEE TOOL Compact Electrician's Work Pouch (48228111)
- TE-CO Plunger, Ball, Steel, B/O, 5/8-11, 63/64, PK5 (52817)
- UNIVERSAL TOOL Air Rivet Tool - 600 Rpm, UT8942-#10-24 (UT8942-#10-24)
- WESTWARD 1/2 in Drive, 19mm Hex Metric Socket, 6 Points (53YV10)
- WESTWARD 1/2 in Drive, 26mm Hex Metric Socket, 6 Points (53YU38)
- WESTWARD 1/2 in Drive, 1" 8 pt SAE Socket, 8 Points (10E205)
- WESTWARD 3/8 in Drive, 17mm Hex Metric Socket, 6 Points (53YR89)
- WESTWARD 1/2 in Drive, 28mm 12 pt Metric Socket, 12 Points (10E267)
- WESTWARD 1/2 in Drive, 7/8" Triple Square SAE Socket, 12 Points (53YU52)
- AMERICAN FORGE & FOUNDRY Mag Wheel Impact Sockets (58003)
- Westward Sockets & Ratchets