Shop All Sockets
Westward
3/4 in Drive, 19mm 6 pt Metric Socket, 6 Points
Mfr # 10E316
Zoro # G1819146
original price:
$8.49
64% off
new price: $2.99
/ea
$2.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 3/4 in
- Socket Type Standard
- SAE or Metric Metric
- Number of Points 6
- Overall Length 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 3/4 in |
Overall Length | 2 in |
Size | 19mm |
Socket Sizes | 19mm |
Socket Depth | Standard |
Socket Size | 19 mm |
Description
Socket, Socket Size 19 mm, 6-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 3/4 in, Metric, Impact Rated No, Standards ASME B107.5M
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Battery Kit and Circular Saw (48-59-1850, 2630-20)
- STARRETT Band Saw Blade, 13 ft. 6" L, 1" W, 8/12 TPI, 0.035" Thick, Bimetal (99576-13-06)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC Let-O (44185)
- ZORO SELECT Drill Bushing, Type P, Drill Size 3/4 In (P6422NC)
- WESTWARD 3/4 in Drive, 23mm 6 pt Metric Socket, 6 Points (10E319)
- WESTWARD 3/4 in Drive, 22mm 6 pt Metric Socket, 6 Points (10E318)
- WESTWARD 3/4 in Drive, 24mm 6 pt Metric Socket, 6 Points (10E320)
- WESTWARD 1/2 in Drive, 11mm 12 pt Metric Socket, 12 Points (5MT19)
- WESTWARD 1/2 in Drive, 1" Hex SAE Socket, 6 Points (53YU93)
- WESTWARD 1/2 in Drive, 14mm Hex Metric Socket, 6 Points (53YU26)
- STAHLWILLE TOOLS 12, 5 mm (1/2") Socket spline-drive Spline Size 7/16 " L.50 mm (03013028)
- Westward Sockets & Ratchets