Shop All Sockets
Westward
3/4 in Drive, 13/16" 6 pt SAE Socket, 6 Points
Mfr # 10E295
Zoro # G9073556
product price: $6.35
/ea
$6.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 3/4 in
- Socket Type Deep
- SAE or Metric SAE
- Number of Points 6
- Overall Length 3 9/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 3/4 in |
Overall Length | 3 9/16 in |
Size | 13/16" |
Socket Sizes | 13/16 in |
Socket Depth | Deep |
Socket Size | 13/16 in |
Description
Socket, Socket Size 13/16 in, 6-Point, Alloy Steel, Chrome, Deep, Hand, Drive Size 3/4 in, SAE, Impact Rated No, Standards DIN
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECLIPSE TOOLS Bit Star-Tip, T6, 1, 15/16" L, 1/4" H (T6X1-15/16)
- DAYTON Vertical Mounting Base (6X502)
- GYROS High Speed Steel Wire Gauge Mini Twist Drill Bits, Clear Vial, Size #56 (.0465”/1.181MM), 12PK (45-21256)
- WIHA Slotted Screwdriver with Precision Handle, 1.8 x 40mm (96018)
- WESTWARD 3/4 in Drive, 7/8" 6 pt SAE Socket, 6 Points (10E296)
- WESTWARD 3/4 in Drive, 1-1/16" 6 pt SAE Socket, 6 Points (10E299)
- WESTWARD 3/4 in Drive, 15/16" 6 pt SAE Socket, 6 Points (10E297)
- WESTWARD 1 in Drive, 3-1/8" 12 pt SAE Socket, 12 Points (45J239)
- WESTWARD 3/4 in Drive, 29mm 12 pt Metric Socket, 12 Points (5MX50)
- WESTWARD 1/2 in Drive, 32mm 12 pt Metric Socket, 12 Points (5MT32)
- K-TOOL INTERNATIONAL 1/4" Drive, T27 Torx(R) Socket (KTI-21827)
- Westward Sockets