Shop All Sockets
Westward
3/4 in Drive, 1-9/16" 12 pt SAE Socket, 12 Points
Mfr # 20HW67
Zoro # G9077871
original price:
$19.87
12% off
new price: $17.35
/ea
$17.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4 in
- Socket Type Standard
- SAE or Metric SAE
- Number of Points 12
- Overall Length 62 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 3/4 in |
Overall Length | 62 mm |
Size | 1-9/16" |
Socket Depth | Standard |
Socket Sizes | 1-9/16 in |
Socket Size | 1 9/16 in |
Details
Socket Type | Standard |
SAE or Metric | SAE |
Number of Points | 12 |
Material | Alloy Steel |
Finish | Chrome |
Output Type | 12 pt |
Item | Socket |
Standards | ASME B107.1 |
Drive Type | Hand |
Tether Capable | Tether Capable |
Measurement Type | SAE |
Impact Rated | No |
Tether Style | Tether Capable |
Locking | No |
Insulated | No |
Socket Shape | 12-Point |
Non-Sparking | No |
Tether Ready | Yes |
Description
Socket, Socket Size 1 9/16 in, 12-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 3/4 in, SAE, Impact Rated No, Standards ASME B107.1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 1/2" Drive, Duo-Socket, 29 pcs (82629M)
- CDI CDI Torque Wrench Head, Open End, Y, 1-1/16 In (TCQYO34A)
- EAZYPOWER Mini Mounted Point Set, 50 pcs. (87149)
- URREA 1" Drive Universal Impact Knot, SAE (10670)
- WESTWARD 1/2 in Drive, 1-1/16" Triple Square SAE Socket, 12 Points (53YV34)
- WESTWARD 3/4 in Drive, 24mm 6 pt Metric Socket, 6 Points (10E320)
- WESTWARD 1/4 in Drive, 5mm 12 pt Metric Socket, 12 Points (1EZV3)
- WESTWARD 1 in Drive, 35mm 12 pt Metric Socket, 12 Points (45J240)
- WESTWARD 3/4 in Drive, 58mm 6 pt Metric Socket, 6 Points (10E336)
- WESTWARD 1/2 in Drive, 28mm Triple Square Metric Socket, 12 Points (53YV58)
- GREY PNEUMATIC SKT TAMPER-PROOF TORX SCREWDRIVER T8 (GPTPS08)
- Westward Sockets