Shop All Sockets
Westward
3/4 in Drive, 1" 6 pt SAE Socket, 6 Points
Mfr # 10E274
Zoro # G5087862
product price: $3.39
/ea
$3.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4 in
- Socket Type Standard
- SAE or Metric SAE
- Number of Points 6
- Overall Length 2 1/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 3/4 in |
Overall Length | 2 1/16 in |
Size | 1" |
Socket Sizes | 1 in |
Socket Depth | Standard |
Socket Size | 1 in |
Description
Socket, Socket Size 1 in, 6-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 3/4 in, SAE, Impact Rated No, Standards DIN
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPER TOOL Chucking Reamer, 15/32In, 4 Flute, Carb Tip (55230)
- RIDGID Drain Cleaning Attachment (66633)
- MAG-MATE Telescop Mirror, Glass, 2.5x3.5 In, 32.75 L (318)
- IGAGING Vernier Caliper, 6" - 100-007 (100-007)
- WESTWARD 3/4 in Drive, 1-1/16" 6 pt SAE Socket, 6 Points (10E275)
- WESTWARD 3/4 in Drive, 1-1/8" 6 pt SAE Socket, 6 Points (10E276)
- WESTWARD 3/8 in Drive, 8mm Triple Square Metric Socket, 12 Points (53YT16)
- WESTWARD 3/8 in Drive, 13/16" Hex SAE Socket, 6 Points (53YR74)
- WESTWARD 3/8 in Drive, 20mm Triple Square Metric Socket, 12 Points (53YT98)
- WESTWARD 1/2 in Drive, 26mm Triple Square Metric Socket, 12 Points (53YU77)
- ENERPAC 1 1/2 in Drive, 60 mm Metric Socket, 6 Points (BSH1560)
- Westward Sockets