Shop All Sockets
Westward
3/4 in Drive, 1-5/16" 6 pt SAE Socket, 6 Points
Mfr # 10E304
Zoro # G5087993
product price: $19.29
/ea
$19.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4 in
- Socket Type Deep
- SAE or Metric SAE
- Number of Points 6
- Overall Length 3 9/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 3/4 in |
Overall Length | 3 9/16 in |
Size | 1-5/16" |
Socket Sizes | 1-5/16 in |
Socket Depth | Deep |
Socket Size | 1 5/16 in |
Description
Socket, Socket Size 1 5/16 in, 6-Point, Alloy Steel, Chrome, Deep, Hand, Drive Size 3/4 in, SAE, Impact Rated No, Standards DIN
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE Straight Flute Hand Tap Bottoming, 4 Flutes (C63243)
- TEKTON T45 Tip, 1/2 in. Drive, Torx (SHB24245)
- SUPERCUT 73.5-inch x 0.25-inch x 0.025 x 24 TPI Carbon Tool Steel Blade (409468)
- WESTWARD 15/64" 135 Deg. Jobber Length Drill Bit (401J74)
- WESTWARD 3/4 in Drive, 1-3/4" 6 pt SAE Socket, 6 Points (10E311)
- WESTWARD 3/4 in Drive, 1-3/8" 6 pt SAE Socket, 6 Points (10E305)
- WESTWARD 3/4 in Drive, 1-7/8" 6 pt SAE Socket, 6 Points (10E313)
- WESTWARD 3/8 in Drive, 15/16" Triple Square SAE Socket, 12 Points (53YT82)
- WESTWARD 1/2 in Drive, 3/4" Hex SAE Socket, 6 Points (53YU11)
- WESTWARD 3/4 in Drive, 28mm 12 pt Metric Socket, 12 Points (20HW68)
- KO-KEN Socket 17mm 6 Point 40mm 3/8 Sq. Drive (3300X-17)
- Westward Sockets & Ratchets