Shop All Sockets
Westward
3/4 in Drive, 1-3/4" 6 pt SAE Socket, 6 Points
Mfr # 10E286
Zoro # G4963777
$20.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 3/4 in
- Socket Type Standard
- SAE or Metric SAE
- Number of Points 6
- Overall Length 2 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Drive Size | 3/4 in |
Overall Length | 2 5/8 in |
Size | 1-3/4" |
Socket Depth | Standard |
Socket Sizes | 1-3/4 in |
Socket Size | 1 3/4 in |
Description
Socket, Socket Size 1 3/4 in, 6-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 3/4 in, SAE, Impact Rated No, Standards DIN
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STINGER Stinger 136400 Cap Hammer, 168 Magazine, 3/8 in W Crown (136400)
- KEO Drill/Countersink, #4, 5/16in dia., RH, TiN (10410-TIN)
- CLEVELAND 118° Solid Carbide Spade Drill Cleveland 1765 Bright Carbide RHC 3/8 (C89713)
- TRUE BRANDS Ball Bearing Flipper Knife with 3 Drop Point Blade (TRU-FMK-0006)
- WESTWARD 3/4 in Drive, 1-13/16" 6 pt SAE Socket, 6 Points (10E287)
- WESTWARD 1 in Drive, 2-7/16" 12 pt SAE Socket, 12 Points (45J232)
- WESTWARD Socket Sp"ner, 1/4" Drive, Chrome (437V02)
- WESTWARD 3/8 in Drive, 13mm Triple Square Metric Socket, 12 Points (53YT91)
- WESTWARD 1/4 in Drive, 4mm Hex Metric Socket, 6 Points (53YR30)
- WESTWARD 3/4 in Drive, 22mm 6 pt Metric Socket, 6 Points (10E318)
- GREY PNEUMATIC 3/8 Drive X 7/16 Standard Duo-Socket - 6 Point (81014R)
- Westward Sockets & Ratchets