Shop All Sockets
Westward
3/4 in Drive, 1-3/16" 6 pt SAE Socket, 6 Points
Mfr # 10E277
Zoro # G5087887
product price: $10.15
/ea
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4 in
- Socket Type Standard
- SAE or Metric SAE
- Number of Points 6
- Overall Length 2 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 3/4 in |
Overall Length | 2 1/8 in |
Size | 1-3/16" |
Socket Sizes | 1-3/16 in |
Socket Depth | Standard |
Socket Size | 1 3/16 in |
Description
Socket, Socket Size 1 3/16 in, 6-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 3/4 in, SAE, Impact Rated No, Standards DIN
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 9 Piece SAE Fold-Up Hex Key Set, J4978 (J4978)
- BON TOOL Bon 82-176 Bolt Cutter, 24" (82-176)
- PROTO 1/2 in Drive Socket Set Metric 18 Pieces 9 mm to 23 mm , Chrome (J54218S)
- PROTO SKT 3/8DR 7/32 HEX BIT (PO49907/32)
- WESTWARD 3/4 in Drive, 1-3/8" 6 pt SAE Socket, 6 Points (10E305)
- WESTWARD 1/2 in Drive, 1-1/4" Triple Square SAE Socket, 12 Points (53YU58)
- WESTWARD 3/4 in Drive, 13/16" 6 pt SAE Socket, 6 Points (10E271)
- WESTWARD 3/8 in Drive, 7/8" Triple Square SAE Socket, 12 Points (53YT81)
- WESTWARD 3/8 in Drive, 15mm Triple Square Metric Socket, 12 Points (53YT93)
- WESTWARD 3/8 in Drive, 14mm Triple Square Metric Socket, 12 Points (53YT22)
- K-TOOL INTERNATIONAL 1/2" Drive, 23mm Metric Socket, 6 Points (KTI-28223)
- Westward Sockets