Shop All Sockets
Westward
3/4 in Drive, 1-1/2" 6 pt SAE Socket, 6 Points
Mfr # 10E282
Zoro # G4963752
$19.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4 in
- Socket Type Standard
- SAE or Metric SAE
- Number of Points 6
- Overall Length 2 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Drive Size | 3/4 in |
Overall Length | 2 3/8 in |
Size | 1-1/2" |
Socket Sizes | 1-1/2 in |
Socket Depth | Standard |
Socket Size | 1 1/2 in |
Description
Socket, Socket Size 1 1/2 in, 6-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 3/4 in, SAE, Impact Rated No, Standards DIN
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Band Saw Blade, 13 ft. 1/2 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel (48528D2B133975)
- CRESCENT 15" Adjustable Tapered Handle Wrench - Boxed (AC215BK)
- ZORO SELECT #3 Carbide-Tipped 118 Deg. Jobber Length Drill Bit (12002130)
- LINK HANDLES Potato Hook Handle, 54", Clear (66827)
- WESTWARD 1/4 in Drive, 11mm Hex Metric Socket, 6 Points (53YP94)
- WESTWARD 1/4 in Drive, 4mm Triple Square Metric Socket, 12 Points (53YR52)
- WESTWARD 1/2 in Drive, 19mm 6 pt Metric Socket, 6 Points (5MT42)
- WESTWARD 3/8 in Drive, 8mm Hex Metric Socket, 6 Points (53YR80)
- WESTWARD 3/8 in Drive, Metric Socket, 6 Points (1KEJ5)
- WESTWARD 1/2 in Drive, 10mm 12 pt Metric Socket, 12 Points (1FAC6)
- BETA Hexagon Hand Socket, 32mm (009200032)
- Westward Sockets & Ratchets