Shop All Sockets
Westward
3/4 in Drive, 1-1/2" 6 pt SAE Socket, 6 Points
Mfr # 10E281
Zoro # G4963743
product price: $15.35
/ea
$15.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4 in
- Socket Type Standard
- SAE or Metric SAE
- Number of Points 6
- Overall Length 2 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 3/4 in |
Overall Length | 2 5/16 in |
Size | 1-1/2" |
Socket Sizes | 1-7/16 in |
Socket Depth | Standard |
Socket Size | 1 7/16 in |
Description
Socket, Socket Size 1 7/16 in, 6-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 3/4 in, SAE, Impact Rated No, Standards DIN
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS Screwdriver T30 Round with Hex Bolster (79530)
- KLEIN TOOLS Zipper Bags, Canvas Tool Pouches Brown/Black/Gray/Red, 4-Pack (5141)
- BETA 6 Piece Metric Hex Key Set, 960694 (000960694)
- DIABLO HOLE SAW DIAMND GRT 7/8in. (DHS0875DG)
- WESTWARD 3/4 in Drive, 1-3/8" 6 pt SAE Socket, 6 Points (10E280)
- WESTWARD 3/8 in Drive, 10mm Triple Square Metric Socket, 12 Points (53YT88)
- WESTWARD 3/8 in Drive, 11mm Hex Metric Socket, 6 Points (53YT54)
- WESTWARD 1/2 in Drive, 14mm 6 pt Metric Socket, 6 Points (5MT37)
- WESTWARD 1/2 in Drive, 16mm Triple Square Metric Socket, 12 Points (53YU67)
- WESTWARD 3/4 in Drive, 2-1/8" 12 pt SAE Socket, 12 Points (45J207)
- WRIGHT TOOL Socket 1/2" Drive 6 Point Deep Metric Im (49-17MM)
- Westward Sockets & Ratchets