Shop All Universal Sockets
Westward
3/4" Drive Universal Joint SAE
Mfr # 45J215
Zoro # G5613072
product price: $31.19
/ea
$31.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4"
- SAE or Metric SAE
- Finish Chrome
- Overall Length 4 5/16 in
- For Use With 3/4" Drive Sockets
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 45J215
- Zoro # G5613072
- UPC # 190735834220
- Country of Origin Taiwan, Province of China
- Category Universal Sockets
Dimensions
Drive Size | 3/4" |
Overall Length | 4 5/16 in |
Output Drive Size | 3/4" |
Socket Depth | Standard |
Input Drive Size | 3/4 in |
Description
Universal Joint, Output Drive Shape Square, Output Drive Size 3/4 in, Output Drive Gender Male, Overall Length 4 5/16 in, Chrome, Hand, Input Drive Gender Female, Input Drive Shape Square, Input Drive Size 3/4 in, Locking No, Non-Sparking No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Reticle, 176-114 (176-114)
- KRAFT TOOL Gunite Trowel w/Camel Back, 14" x 4 (CF209C)
- MILWAUKEE TOOL SHOCKWAVE Impact Duty #1 1/8 - 1/2" (48-89-9241)
- HHIP 7 Piece High Speed Steel 3 Flute Solid Pilot Counterbore Set (2007-0002)
- WESTWARD 1" Drive Universal Joint SAE (45J259)
- WESTWARD 3/8" Drive Universal Joint SAE (33M361)
- WESTWARD 1/4" Drive Universal Joint SAE (54PR13)
- THEXTON MANUFACTURING UNIV RADIATOR PETCOCK SOCKET (TH423)
- GREY PNEUMATIC SKT 1/2" DR X 21MM DEEP UNIVERSAL IM (GP2021UMD)
- WRIGHT TOOL 3/4" Drive Universal Metric (6475)
- PROTO 3/8 in Drive Flex Socket 10 mm, 6 pt, Metric (J5273HAM)
- Westward Sockets & Ratchets