Shop All Socket Adapters
Westward
3/4" Drive Socket Adapter, SAE, 1 pcs, Chrome
Mfr # 45J216
Zoro # G8630736
product price: $12.55
/ea
$12.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4"
- SAE or Metric SAE
- Finish Chrome
- Number of Pieces 1
- Standards ASME B107.10M
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 45J216
- Zoro # G8630736
- UPC # 190735834237
- Country of Origin Taiwan, Province of China
- Category Socket Adapters
Dimensions
Drive Size | 3/4" |
Output Drive Size | 1" |
Overall Length | 2 7/16 in |
Input Drive Size | 3/4 in |
Description
Socket Adapter, Input Drive Size 3/4 in, Input Drive Shape Square, Input Drive Gender Female, Output Drive Size 1 in, Output Drive Shape Square, Output Drive Gender Male, Overall Length 2 7/16 in, Drive Type Hand, Non-Sparking No, Insulated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDAIR Pistol Grip Air Gun, 6" Extension (U75XT006AA3)
- MILWAUKEE TOOL 6" 14 TPI The Torch SAWZALL Blades (5 Pk) (48-00-5782)
- MORSE 2-1/2" Bi-Metal Hole Saw (MHS40)
- WESTWARD 3/8 in Drive, 5/8" Hex SAE Socket, 6 Points (53YT42)
- WESTWARD 1" Drive Socket Adapter, SAE, 1 pcs, Chrome (45J261)
- WESTWARD 3/4" Drive Socket Adapter, SAE, 1 pcs, Chrome (45J217)
- WESTWARD 1/2" Drive Socket Adapter, SAE, 1 pcs, Chrome (54PR20)
- WESTWARD 1/2" Drive Socket Adapter, SAE, 1 pcs, Chrome (53YV65)
- WESTWARD 3/8" Drive Socket Adapter, SAE, 1 pcs, Chrome (53YV64)
- WESTWARD 1/2" Drive Socket Adapter, SAE, 1 pcs, Chrome (53YV63)
- GREY PNEUMATIC SKT 1" DR 1" F X 1-1/2" MALE ADAPTER W/ (GP4009A)
- Westward Socket Adapters