Shop All Socket Sets
This Product is Discontinued
Westward
3/4" Drive SAE, 13 pcs (Discontinued)
Mfr # 42W519
Zoro # G6218195
Free Shipping & Returns
This Product is Discontinued
Key Features
- Includes Metal Case; (13) Socket Set 6-Point: 3/4", 13/16", 7/8", 15/16", 1", 1 1/16", 1 1/8", 1 3/16", 1 1/4", 1 5/16", 1 3/8", 1 7/16", 1 1/2"
- Impact Rated No
- Drive Size 3/4"
- Sockets Included (13) Standard 6-Point
- Tether Capable Tether Capable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 42W519
- Zoro # G6218195
- UPC # 190735831649
- Country of Origin Taiwan, Province of China
- Category Socket Sets
Dimensions
Drive Size | 3/4" |
Socket Size Range | 3/4 in to 1 1/2 in |
Socket Size | 1 1/16 in, 1 1/2 in, 1 1/4 in, 1 1/8 in, 1 3/16 in, 1 3/8 in, 1 in, 1.4375 in, 13/16 in, 15/16 in, 3/4 in, 5/16 in, 7/8 in |
Standard Socket Style/Size | Standard 6-Point: 3/4 in, 13/16 in, 7/8 in, 15/16 in, 1 in, 1 1/16 in, 1 1/8 in, 1 3/16 in, 1 1/4 in, 1 5/16 in, 1 3/8 in, 1 7/16 in, 1 1/2 in |
Container Length | 11 5/8 in |
Standard Socket Size | 1 1/16 in, 1 1/2 in, 1 1/4 in, 1 1/8 in, 1 3/16 in, 1 3/8 in, 1 in, 1.4375 in, 13/16 in, 15/16 in, 3/4 in, 5/16 in, 7/8 in |
Container Height | 2 1/2 in |
Container Width | 3 5/8 in |
Description
Socket Set, Standard Socket Count/Style (13) 6-Point, Standard Socket Style/Size Standard 6-Point: 3/4 in, 13/16 in, 7/8 in, 15/16 in, 1 in, 1 1/16 in, 1 1/8 in, 1 3/16 in, 1 1/4 in, 1 5/16 in, 1 3/8 in, 1 7/16 in, 1 1/2 in, Deep Socket Count/Style None, Flex Socket Count/Style None, Hand, Drive Size 3/4 in, SAE, 6-Point, Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.