Shop All Impact Socket Sets
Westward
3/4" Drive Impact Socket Set, SAE, 14 pcs
Mfr # 35HU98
Zoro # G9988815
product price: $293.99
/ea
Free Shipping & Returns
$293.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4"
- Measurement Type SAE
- Finish Black Oxide
- SAE or Metric SAE
- Number of Pieces 14
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 35HU98
- Zoro # G9988815
- UPC # 190735817063
- Country of Origin Taiwan, Province of China
- Category Impact Socket Sets
Dimensions
Drive Size | 3/4" |
Socket Size Range | 3/4 in to 1 5/8 in |
Socket Depth | Deep |
Container Width | 3 3/4 in |
Container Height | 4 5/16 in |
Socket Length | 3 1/2 in |
Deep Socket Style/Size | Deep 12-Point: 1 in, 1 1/16 in, 1 1/2 in, 1 1/4 in, 1 1/8 in, 1 3/16 in, 1 3/8 in, 1 5/16 in, 1 5/8 in, 1 7/16 in, 13/16 in, 15/16 in, 3/4 in, 7/8 in |
Deep Socket Size | 1 1/16 in, 1 1/2 in, 1 1/4 in, 1 1/8 in, 1 3/16 in, 1 3/8 in, 1 5/16 in, 1 5/8 in, 1 7/16 in, 1 in, 13/16 in, 15/16 in, 3/4 in, 7/8 in |
Container Length | 13 3/4 in |
Socket Size | 1 1/16 in, 1 1/2 in, 1 1/4 in, 1 1/8 in, 1 3/16 in, 1 3/8 in, 1 5/16 in, 1 5/8 in, 1 7/16 in, 1 in, 13/16 in, 15/16 in, 3/4 in, 7/8 in |
Description
Product details about the WESTWARD - 35HU98 Impact Socket Set.
An impact socket set is a specialized tool kit designed for use with impact wrenches or drivers. These sockets are constructed with durable materials, often featuring a thicker build to withstand the high torque produced by impact tools. The impact socket set is essential for tasks where regular sockets may fail under the force generated by impact wrenches, making it a reliable choice for automotive repairs, construction, and other heavy-duty applications. The set typically includes a variety of socket sizes to accommodate different fastener types.
The WESTWARD - 35HU98 Impact Socket Set is a comprehensive collection of deep sockets, designed for use with square connection types. The set includes 14 different sizes ranging from 3/4 in to 1 5/8 in, providing versatility for various tasks. Each socket features a six-point design and is suitable for working with bolts, screws, and studs.
Crafted from durable alloy steel, these impact-rated sockets are heat treated to withstand the rigors of heavy-duty usage. They have a black oxide finish that resists corrosion and wear over time. The deep socket style allows better access to fasteners on long threaded ends or hard-to-reach areas.
This set comes neatly packed in a metal box with dimensions of 13-3/4 inches length by 3-3/4 inches width by 4-5/16 inches height. The container has a removable top for easy access and storage convenience. This product adheres to ASME B107.2 standards indicating its quality construction and performance reliability.
Please note that while this set includes deep sockets, it does not include standard sockets or drive tools as part of the package. It's also worth noting that these sockets are not insulated nor non-sparking; they're built primarily for general approach industries as well as transportation sectors where such features may not be necessary.
An impact socket set is a specialized tool kit designed for use with impact wrenches or drivers. These sockets are constructed with durable materials, often featuring a thicker build to withstand the high torque produced by impact tools. The impact socket set is essential for tasks where regular sockets may fail under the force generated by impact wrenches, making it a reliable choice for automotive repairs, construction, and other heavy-duty applications. The set typically includes a variety of socket sizes to accommodate different fastener types.
The WESTWARD - 35HU98 Impact Socket Set is a comprehensive collection of deep sockets, designed for use with square connection types. The set includes 14 different sizes ranging from 3/4 in to 1 5/8 in, providing versatility for various tasks. Each socket features a six-point design and is suitable for working with bolts, screws, and studs.
Crafted from durable alloy steel, these impact-rated sockets are heat treated to withstand the rigors of heavy-duty usage. They have a black oxide finish that resists corrosion and wear over time. The deep socket style allows better access to fasteners on long threaded ends or hard-to-reach areas.
This set comes neatly packed in a metal box with dimensions of 13-3/4 inches length by 3-3/4 inches width by 4-5/16 inches height. The container has a removable top for easy access and storage convenience. This product adheres to ASME B107.2 standards indicating its quality construction and performance reliability.
Please note that while this set includes deep sockets, it does not include standard sockets or drive tools as part of the package. It's also worth noting that these sockets are not insulated nor non-sparking; they're built primarily for general approach industries as well as transportation sectors where such features may not be necessary.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA #2 Carbon Steel Screw Extractor (DEWEZ2)
- MARSHALLTOWN Edger Concre 1/2In Rad 6X4Inch (138D)
- BOSCH Oscillating Tool Blade (OSM114CC)
- WESTWARD I-Beam Level, Aluminum, Bubble, 48 in. (32ZU59)
- WESTWARD 1/4", 3/8" Drive Socket Bit Set, Torx, 9 pcs (54TN07)
- WESTWARD 3/8" Drive Impact Socket Set, Metric, 12 pcs (4YP61)
- WESTWARD 3/8 in, 1/2 in Drive Impact Socket Set, SAE/Metric, Black Oxide, 94-Piece (45KG81)
- WESTWARD Impact Socket Set, 1/2 in Drive Size, SAE, Black Oxide, 19-Piece (4PRC5)
- WESTWARD Impact Socket Set, 1/2 in Drive Size, Black Oxide, 28-Piece (4PRG8)
- WESTWARD 1/2" Drive Impact Socket Set, Metric, 14 pcs (4PRG5)
- COBRA TOOLS Cobra Products 10250 0.25 in. x 25 ft. Wire Drain Auger Plumbers Snake (10250)
- Westward Impact Socket Sets