Shop All Sockets
Westward
3/4" Dr. Half Drive Socket
Mfr # WRG198A-3
Zoro # G2423219
product price: $0.73
/ea
Sold in multiples of 7 for $5.11
$5.11
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4"
- For Use With Mfr. Model Number 2HLE7
- Fits Brand Westward
- Shop By Closeouts
- Product Type Half Drive Socket, 3/4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 3/4" |
Details
For Use With Mfr. Model Number | 2HLE7 |
Fits Brand | Westward |
Item | Half Drive Socket |
Shop By | Closeouts |
Product Type | Half Drive Socket, 3/4 |
Description
Half Drive Socket, 3/4, For Use With Grainger Item Number 2HLE7, Fits Brand Westward
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINK Ua1 X 3.5 Straight Shank Adapter (80-L5-236)
- PROTO Ignition Open End Wrench, 7/32" Head Size (J3112)
- GREY PNEUMATIC 3/8 Drive X 19Mm Standard Duo-Socket - 6 Point (81019M)
- MELIN TOOL CO 2.50mm Carbide 118 Deg. Jobber Length Drill Bit, Length of Cut: 25 mm (HDR-2.5MM)
- WESTWARD 1/2 in Drive, 32mm Triple Square Metric Socket, 12 Points (53YU82)
- WESTWARD 3/8 in Drive, 17mm Hex Metric Socket, 6 Points (53YT60)
- WESTWARD 1/2 in Drive, 19mm Triple Square Metric Socket, 12 Points (53YU70)
- WESTWARD 1/4 in Drive, 7/32" 12 pt SAE Socket, 12 Points (5MV56)
- WESTWARD 1/4 in Drive, 6mm Triple Square Metric Socket, 12 Points (53YR56)
- WESTWARD 1/2 in Drive, 31mm 6 pt Metric Socket, 6 Points (10E249)
- CS UNITEC Non Spark"g Socket, 1-7/16" - 3/4" Drive, Beryllium Copper (EX1503C-060UB)
- Westward Sockets